Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for 050654 / FILTER MART
Mfr # B1HF0096842
Zoro # G910487271
Sold in multiples of 2 for $399.98
Free Shipping & Returns
$399.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand FILTER MART
- Replaces OEM Part 50654
- Filter Media Microglass
- Micron Rating 10 µ
- Head Material Microglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0096842
- Zoro # G910487271
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Outside Dia. | 4.646 in |
Length | 6.496 in |
Details
Replaces OEM Brand | FILTER MART |
Replaces OEM Part | 50654 |
Filter Media | Microglass |
Micron Rating | 10 µ |
Head Material | Microglass |
Application | Filtration |
Description
Beta 1 Filters B1HF0097156 is a quality replacement for FILTER MART / 050654.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 1922V363 36-29/32" Outside Length, 36 19/64 in Pitch Length, 1-3/16" Top Width (3HEU9)
- TSUBAKI Clevis Connector, Leaf, PK5 (BL634CL)
- MACNAUGHT Thermoplastic Heavy Duty Hose Reel Air Water Service 3/8 inch x 65 ft 300 PSI Black Case (RY365K-02)
- DYNABRADE Max Flow, Air Hose Assembly, 25 ft. (94876)
- BETA 1 FILTERS Hydraulic replacement filter for R928006872 / REXROTH (B1HF0120038)
- BETA 1 FILTERS Hydraulic replacement filter for 0030D010BN4HC / HYDAC/HYCON (B1HF0075411)
- BETA 1 FILTERS Hydraulic replacement filter for R928006809 / REXROTH (B1HF0119998)
- BETA 1 FILTERS Hydraulic replacement filter for P169798 / DONALDSON (B1HF0006505)
- BETA 1 FILTERS Hydraulic replacement filter for 320846 / FILTER MART (B1HF0124091)
- BETA 1 FILTERS Hydraulic replacement filter for D59B60BB / WIX (B1HF0026543)
- MAIN FILTER Hydraulic Filter, replaces FBN HI204694, Wire Mesh (MF0066332)
- Beta 1 Filters Hydraulic Filters