Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for 050370 / FILTER MART
Mfr # B1HF0098999
Zoro # G110488726
product price: $167.99
/ea
Sold in multiples of 2 for $335.98
Free Shipping & Returns
$335.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand FILTER MART
- Replaces OEM Part 50370
- Filter Media Microglass
- Micron Rating 10 µ
- Length 7.638 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0098999
- Zoro # G110488726
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 7.638 in |
Outside Dia. | 3.72 in |
Details
Replaces OEM Brand | FILTER MART |
Replaces OEM Part | 50370 |
Filter Media | Microglass |
Micron Rating | 10 µ |
Application | Filtration |
Head Material | Microglass |
Description
Beta 1 Filters B1HF0100000 is a quality replacement for FILTER MART / 050370.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 3-Phase General Purpose Motor, 1/2 HP, 56C Frame, 230/460V AC Voltage, 1,760 Nameplate RPM (36VF58)
- BANDO T2.5-330 Poly Tb, 10T2.5-330Ug (10T2.5-330UG)
- HERITAGE Side Vent Fitting, 1/8"27PTF, CSZ, 80 PSI (H5680)
- DAYTON Speed Reducer, C-Face, 56C, 60:1 (4Z300)
- BETA 1 FILTERS Hydraulic replacement filter for KM60 / SCHROEDER (B1HF0132973)
- BETA 1 FILTERS Hydraulic replacement filter for R928006917 / REXROTH (B1HF0120074)
- BETA 1 FILTERS Hydraulic replacement filter for P169447 / DONALDSON (B1HF0006597)
- BETA 1 FILTERS Hydraulic replacement filter for MF0065989 / MAIN FILTER (B1HF0124268)
- BETA 1 FILTERS Hydraulic replacement filter for 0030D010BN3HC / HYDAC/HYCON (B1HF0075411)
- BETA 1 FILTERS Hydraulic replacement filter for P171518 / DONALDSON (B1HF0091643)
- BETA 1 FILTERS Hydraulic replacement filter for RE40910 / ZINGA (B1HF0127099)
- Beta 1 Filters Hydraulic Filters