Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for 050346 / FILTER MART
Mfr # B1HF0184580
Zoro # G110488832
product price: $120.99
/ea
Sold in multiples of 2 for $241.98
Free Shipping & Returns
$241.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand FILTER MART
- Replaces OEM Part 50346
- Filter Media Microglass
- Micron Rating 10 µ
- Length 7.992 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0184580
- Zoro # G110488832
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 7.992 in |
Outside Dia. | 2.894 in |
Details
Replaces OEM Brand | FILTER MART |
Replaces OEM Part | 50346 |
Filter Media | Microglass |
Micron Rating | 10 µ |
Head Material | Microglass |
Application | Filtration |
Description
Beta 1 Filters B1HF0099979 is a quality replacement for FILTER MART / 050346.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 2/B48 Banded V-Belt, 51-3/4" Outside Length, 1-1/3" Top Width, 2 Ribs (3HEX5)
- FESTO Push-In Fitting, Self-Sealing QSK-1/8-6 (QSK-1/8-6)
- AMETEK Vacuum Mtr/Blwr, Tangential, 2 Stge, 1 Spd (117157-13)
- CARTER BEARINGS 1.625", Needle Cam Follower, SS, Eccentric, Sealed, Hex (SCE-52-SB)
- BETA 1 FILTERS Hydraulic replacement filter for 1263053 / HYDAC/HYCON (B1HF0099039)
- BETA 1 FILTERS Hydraulic replacement filter for MF0581865 / MAIN FILTER (B1HF0126328)
- BETA 1 FILTERS Hydraulic replacement filter for HC9600FKN4H / PALL (B1HF0006449)
- BETA 1 FILTERS Hydraulic replacement filter for 027376 / SENNEBOGEN (B1HF0129882)
- BETA 1 FILTERS Hydraulic replacement filter for R122C10B / FILTREC (B1HF0091517)
- BETA 1 FILTERS Hydraulic replacement filter for 170L110A / PARKER/FAIREY ARLON (B1HF0048026)
- MAIN FILTER Hydraulic Filter, replaces FRAM LH4591G, 25 micron, Outside-In (MF0502886)
- Beta 1 Filters Hydraulic Filtration