Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for 050314 / FILTER MART
Mfr # B1HF0185957
Zoro # G110488825
product price: $184.99
/ea
Sold in multiples of 4 for $739.96
Free Shipping & Returns
$739.96
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand FILTER MART
- Replaces OEM Part 50314
- Filter Media Microglass
- Micron Rating 10 µ
- Application Filtration
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0185957
- Zoro # G110488825
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 4.134 in |
Outside Dia. | 1.378 in |
Details
Replaces OEM Brand | FILTER MART |
Replaces OEM Part | 50314 |
Filter Media | Microglass |
Micron Rating | 10 µ |
Application | Filtration |
Head Material | Microglass |
Description
Beta 1 Filters B1HF0099975 is a quality replacement for FILTER MART / 050314.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Coupling, 4 Beam Clamp, 10mmx8mm (MWC25-10-8-A)
- EATON AEROQUIP Hose Fitting, hyd, JIC, 90 Deg, 7/16-20 (190296-4S)
- DIXON Female to Bowes Nipple, (F)NPT, 1/2, Steel (N4F6)
- CONTINENTAL CONTITECH BX70 Cogged V-Belt, 73" Outside Length, 21/32" Top Width, 1 Ribs (BX70)
- BETA 1 FILTERS Hydraulic replacement filter for 1457431908 / BOSCH (B1HF0026490)
- BETA 1 FILTERS Hydraulic replacement filter for 77680200 / MAHLE (B1HF0026823)
- BETA 1 FILTERS Hydraulic replacement filter for 027376 / SENNEBOGEN (B1HF0129882)
- BETA 1 FILTERS Hydraulic replacement filter for 0030D010BN4HC / HYDAC/HYCON (B1HF0075411)
- BETA 1 FILTERS Hydraulic replacement filter for ERA52NCC / UFI (B1HF0091509)
- BETA 1 FILTERS Hydraulic replacement filter for 118266 / WIRTGEN (B1HF0099767)
- BUYERS PRODUCTS 2 Inch NPTF Port Single Element Sump Strainer (SI2003)
- Beta 1 Filters Hydraulic Filters