Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for 050272 / FILTER MART
Mfr # B1HF0062606
Zoro # G810486749
product price: $68.59
/ea
Sold in multiples of 2 for $137.18
$137.18
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand FILTER MART
- Replaces OEM Part 50272
- Filter Media Microglass
- Micron Rating 10 µ
- Length 6.575 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0062606
- Zoro # G810486749
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 6.575 in |
Outside Dia. | 1.772 in |
Details
Replaces OEM Brand | FILTER MART |
Replaces OEM Part | 50272 |
Filter Media | Microglass |
Micron Rating | 10 µ |
Application | Filtration |
Head Material | Microglass |
Description
Beta 1 Filters B1HF0062670 is a quality replacement for FILTER MART / 050272.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KBC Ball Bearing, 35mm x 72mm x 17mm, single row deep groove ball bearing, two shields, C3 Fit (6207-ZZ KBC)
- SKF Radial Ball Bearing, Shielded, 60mm Bore (6212 2Z JEM)
- JET-LUBE General Purpose Anti-Seize, Non-Metallic, 1 lb Brush-Top Can, Black, 550 (15504)
- TRITAN Roller Chain, Single Strand, Offset Link (50-1R OSL)
- BETA 1 FILTERS Hydraulic replacement filter for F690 / MP FILTRI (B1HF0091643)
- BETA 1 FILTERS Hydraulic replacement filter for P171813 / DONALDSON (B1HF0086045)
- BETA 1 FILTERS Hydraulic replacement filter for HP0372A10AN / MP FILTRI (B1HF0034287)
- BETA 1 FILTERS Hydraulic replacement filter for 8FL200191 / AMERICAN AUGERS (B1HF0001229)
- BETA 1 FILTERS Hydraulic replacement filter for 0800D010BN4HC / HYDAC/HYCON (B1HF0075557)
- BETA 1 FILTERS Hydraulic replacement filter for R928006917 / REXROTH (B1HF0120074)
- BETA 1 FILTERS Hydraulic replacement filter for 0030D010BN3HC / HYDAC/HYCON (B1HF0075411)
- Beta 1 Filters Hydraulic Filtration