Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for 050126 / FILTER MART
Mfr # B1HF0048071
Zoro # G810482543
product price: $101.99
/ea
Sold in multiples of 2 for $203.98
Free Shipping & Returns
$203.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand FILTER MART
- Replaces OEM Part 50126
- Filter Media Microglass
- Micron Rating 10 µ
- Length 12.598 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0048071
- Zoro # G810482543
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 12.598 in |
Outside Dia. | 3.681 in |
Details
Replaces OEM Brand | FILTER MART |
Replaces OEM Part | 50126 |
Filter Media | Microglass |
Micron Rating | 10 µ |
Application | Filtration |
Head Material | Microglass |
Description
Beta 1 Filters B1HF0048732 is a quality replacement for FILTER MART / 050126.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P164166, Pressure Line, 10 micron, Outside-In (MF0058760)
- B B MANUFACTURING 25T5/1215, Timing Belt, Polyurethane, Steel (25T5/1215)
- EATON AEROQUIP Adpt, MNPT-FNPT, 3/4-14, Tee, 2.72In (2091-12-12S)
- DAYTON 2/B55 Banded V-Belt, 58-3/4" Outside Length, 1-1/3" Top Width, 2 Ribs (13G881)
- BETA 1 FILTERS Hydraulic replacement filter for KKZX5 / SCHROEDER (B1HF0133674)
- BETA 1 FILTERS Hydraulic replacement filter for 18LZ10 / SCHROEDER (B1HF0047957)
- BETA 1 FILTERS Hydraulic replacement filter for R928006971 / REXROTH (B1HF0120110)
- BETA 1 FILTERS Hydraulic replacement filter for HF35337 / FLEETGUARD (B1HF0099767)
- BETA 1 FILTERS Hydraulic replacement filter for 77680341 / MAHLE (B1HF0026365)
- BETA 1 FILTERS Hydraulic replacement filter for 51407 / WIX (B1HF0132900)
- MP FILTRI CA025M60N Replacement/Interchange Hydraulic Filter (MF0577063)
- Beta 1 Filters Hydraulic Filtration