Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for 050059 / FILTER MART
Mfr # B1HF0075411
Zoro # G110479137
product price: $38.99
/ea
Sold in multiples of 4 for $155.96
$155.96
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand FILTER MART
- Replaces OEM Part 50059
- Filter Media Microglass
- Micron Rating 10 µ
- Outside Dia. 1.378 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0075411
- Zoro # G110479137
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Outside Dia. | 1.378 in |
Length | 3.661 in |
Details
Replaces OEM Brand | FILTER MART |
Replaces OEM Part | 50059 |
Filter Media | Microglass |
Micron Rating | 10 µ |
Application | Filtration |
Head Material | Microglass |
Description
Beta 1 Filters B1HF0076804 is a quality replacement for FILTER MART / 050059.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 3 Groove 6.95 in OD (663B)
- PIX Belt, BX Cogged, 21/32 x 67 in. OC, 3 Band (3HBX64)
- ZORO SELECT 1/2" to 1-5/8" Quick Detachable Bushed Bore 3 Groove 4.75" OD (443B)
- CONTINENTAL CONTITECH 2/BX61 Banded Cogged V-Belt, 64" Outside Length, 1-21/64" Top Width, 2 Ribs (2/BX61)
- BETA 1 FILTERS Hydraulic replacement filter for D651G06A / FILTREC (B1HF0132905)
- BETA 1 FILTERS Hydraulic replacement filter for 4176203 / CATERPILLAR (B1HF0055170)
- BETA 1 FILTERS Hydraulic replacement filter for R928016950 / REXROTH (B1HF0006519)
- BETA 1 FILTERS Hydraulic replacement filter for 7845 / NAPA (B1HF0132973)
- BETA 1 FILTERS Hydraulic replacement filter for WG322 / FILTREC (B1HF0047957)
- BETA 1 FILTERS Hydraulic replacement filter for CRE048MS1 / SOFIMA (B1HF0091604)
- BETA 1 FILTERS Hydraulic replacement filter for CU1102A10ANP01 / MP FILTRI (B1HF0092660)
- Beta 1 Filters Hydraulic Filtration