Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for 04PI320810VGHREO / INTERNORMEN
Mfr # B1HF0026367
Zoro # G510475470
Sold in multiples of 2 for $419.98
Free Shipping & Returns
$419.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand INTERNORMEN
- Replaces OEM Part 04PI320810VGHREO
- Filter Media Microglass
- Micron Rating 10 µ
- Length 6.772 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0026367
- Zoro # G510475470
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 6.772 in |
Outside Dia. | 1.85 in |
Details
Replaces OEM Brand | INTERNORMEN |
Replaces OEM Part | 04PI320810VGHREO |
Filter Media | Microglass |
Micron Rating | 10 µ |
Application | Filtration |
Head Material | Microglass |
Description
Beta 1 Filters B1HF0029515 is a quality replacement for INTERNORMEN / 04PI320810VGHREO.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Push-In L-Fitting QBL-3/8-1/4-U (QBL-3/8-1/4-U)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Brass Body, Sleeve Lock, 3/8"-18 Thread Size, H Series (BVHC6-6M)
- SPEEDAIRE Kit, Auto Drain, Speedaire Miniature (4ZK17)
- GLOBAL GSC-112-Z Set Screw Collar (GSC-112-Z)
- BETA 1 FILTERS Hydraulic replacement filter for 4176203 / CATERPILLAR (B1HF0055170)
- BETA 1 FILTERS Hydraulic replacement filter for CRA220RT1 / SOFIMA (B1HF0097453)
- BETA 1 FILTERS Hydraulic replacement filter for CHP622F10XN / OMT (B1HF0006565)
- BETA 1 FILTERS Hydraulic replacement filter for HY10208 / SF FILTER (B1HF0048085)
- BETA 1 FILTERS Hydraulic replacement filter for 23424922 / INGERSOLL RAND (B1HF0135461)
- BETA 1 FILTERS Hydraulic replacement filter for 77680465 / MAHLE (B1HF0026375)
- MAIN FILTER Hydraulic Filter, replaces CARRIER 8TB0320, 5 micron, Outside-In, Glass (MF0066576)
- Beta 1 Filters Hydraulic Filtration