Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for 04123 / HYDROTEK
Mfr # B1HF0026379
Zoro # G110485336
Sold in multiples of 2 for $122.38
$122.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand HYDROTEK
- Filter Media Microglass
- Micron Rating 10 µ
- Application Filtration
- Length 5.591 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0026379
- Zoro # G110485336
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 5.591 in |
Outside Dia. | 3.268 in |
Details
Replaces OEM Brand | HYDROTEK |
Replaces OEM Part | 4123 |
Filter Media | Microglass |
Micron Rating | 10 µ |
Application | Filtration |
Head Material | Microglass |
Description
Beta 1 Filters B1HF0028915 is a quality replacement for HYDROTEK / 04123.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUNTING BEARINGS Sleeve Bearing, I.D. 1, L 1-1/2, PK3 (CB161812)
- KIPP Shim Ring DIN988, D1=42, D2=52, H=0, 5, Steel Bright (K1151.4252050)
- ARO Circuitry Valve, 24VAC/12VDC, 22mm Valve (116647-38)
- BANDO Auto Rpf Raw Edge Cogged, Rpf5450 (RPF5450)
- BETA 1 FILTERS Hydraulic replacement filter for MR1004P10AP01 / MP FILTRI (B1HF0086133)
- BETA 1 FILTERS Hydraulic replacement filter for HC9020FKP8H / PALL (B1HF0006474)
- BETA 1 FILTERS Hydraulic replacement filter for 0800D010BN4HC / HYDAC/HYCON (B1HF0075557)
- BETA 1 FILTERS Hydraulic replacement filter for 0240D010BH3HC / HYDAC/HYCON (B1HF0075434)
- BETA 1 FILTERS Hydraulic replacement filter for R732G03 / FILTREC (B1HF0086411)
- BETA 1 FILTERS Hydraulic replacement filter for HF35337 / FLEETGUARD (B1HF0099767)
- MAIN FILTER Hydraulic Filter, replaces SCHROEDER 9V3, 3 micron, Outside-In (MF0238348)
- Beta 1 Filters Hydraulic Filtration