Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for 0400DN010BN3HC / HYDAC/HYCON
Mfr # B1HF0120074
Zoro # G710487587
Sold in multiples of 2 for $186.58
Free Shipping & Returns
$186.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand HYDAC/HYCON
- Replaces OEM Part 0400DN010BN3HC
- Filter Media Microglass
- Micron Rating 10 µ
- Outside Dia. 3.071 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0120074
- Zoro # G710487587
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Outside Dia. | 3.071 in |
Length | 15.63 in |
Details
Replaces OEM Brand | HYDAC/HYCON |
Replaces OEM Part | 0400DN010BN3HC |
Filter Media | Microglass |
Micron Rating | 10 µ |
Head Material | Microglass |
Application | Filtration |
Description
Beta 1 Filters B1HF0120878 is a quality replacement for HYDAC/HYCON / 0400DN010BN3HC.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN HD Round Motor Dual Run Capacitr, 440-370VAC (PRCFD105A)
- EATON AEROQUIP Plug, MLORB, 1-5/8-12, Hex Plug (900598-20S)
- LUBRIPLATE Super Chain Oil, 5 Gal Pail, Iso-220 Graphite Fortified Oven Chain Fluid (L0857-060)
- DIXON Hose Barb, 7/16-20 x 1/4 in Nominal, MUNF x Hose Barb, Brass, Domestic (2820407C)
- BETA 1 FILTERS Hydraulic replacement filter for 7023205 / JLG INDUSTRIES (B1HF0124542)
- BETA 1 FILTERS Hydraulic replacement filter for KKZX5 / SCHROEDER (B1HF0133674)
- BETA 1 FILTERS Hydraulic replacement filter for HID4430 / STEP FILTERS (B1HF0124542)
- BETA 1 FILTERS Hydraulic replacement filter for HP3202A10AN / MP FILTRI (B1HF0006565)
- BETA 1 FILTERS Hydraulic replacement filter for 0800D010BN4HC / HYDAC/HYCON (B1HF0075557)
- BETA 1 FILTERS Hydraulic replacement filter for 51683 / WIX (B1HF0006406)
- EPPENSTEINER EPPENSTEINER 10040P10A000V Replacement/Interchange Hydraulic Filter (MF0578655)
- Beta 1 Filters Hydraulic Filters