Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for 0330R010BNHC / HYDAC/HYCON
Mfr # B1HF0098999
Zoro # G110487156
product price: $167.99
/ea
Sold in multiples of 2 for $335.98
Free Shipping & Returns
$335.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand HYDAC/HYCON
- Replaces OEM Part 0330R010BNHC
- Filter Media Microglass
- Micron Rating 10 µ
- Outside Dia. 3.72 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0098999
- Zoro # G110487156
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Outside Dia. | 3.72 in |
Length | 7.638 in |
Details
Replaces OEM Brand | HYDAC/HYCON |
Replaces OEM Part | 0330R010BNHC |
Filter Media | Microglass |
Micron Rating | 10 µ |
Application | Filtration |
Head Material | Microglass |
Description
Beta 1 Filters B1HF0108900 is a quality replacement for HYDAC/HYCON / 0330R010BNHC.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Air Pressure Regulator, Pipe Size 1/4" (06R113AC)
- CONTINENTAL CONTITECH 2/B118 Banded V-Belt, 121" Outside Length, 1-21/64" Top Width, 2 Ribs (2/B118)
- ENERPAC RCS302, 32.4 ton Capacity, 2.44 in Stroke, Low Height Hydraulic Cylinder (RCS302)
- SKF Radial Ball Bearing, Open, 40mm Bore Dia (6208 JEM)
- BETA 1 FILTERS Hydraulic replacement filter for P169798 / DONALDSON (B1HF0006505)
- BETA 1 FILTERS Hydraulic replacement filter for 77680200 / MAHLE (B1HF0026823)
- BETA 1 FILTERS Hydraulic replacement filter for 303123 / INTERNORMEN (B1HF0063289)
- BETA 1 FILTERS Hydraulic replacement filter for R928005963 / REXROTH (B1HF0073133)
- BETA 1 FILTERS Hydraulic replacement filter for WG966 / FILTREC (B1HF0126576)
- BETA 1 FILTERS Hydraulic replacement filter for P170614 / DONALDSON (B1HF0098975)
- BETA 1 FILTERS Hydraulic replacement filter for P171846 / DONALDSON (B1HF0091490)
- Beta 1 Filters Hydraulic Filters