Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for 0330R003ON / HYDAC/HYCON
Mfr # B1HF0099003
Zoro # G410486897
Sold in multiples of 2 for $176.38
Free Shipping & Returns
$176.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand HYDAC/HYCON
- Replaces OEM Part 0330R003ON
- Filter Media Microglass
- Micron Rating 3 µ
- Head Material Microglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0099003
- Zoro # G410486897
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 7.638 in |
Outside Dia. | 3.72 in |
Details
Replaces OEM Brand | HYDAC/HYCON |
Replaces OEM Part | 0330R003ON |
Filter Media | Microglass |
Micron Rating | 3 µ |
Head Material | Microglass |
Application | Filtration |
Description
Beta 1 Filters B1HF0108822 is a quality replacement for HYDAC/HYCON / 0330R003ON.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Desiccant Dryer, 5 Stage, 30 CFM (2YNL6)
- INGERSOLL-RAND Valve and Gasket Kit, For 45464922 (32304610)
- COXREELS Hose Reel, Hand Crank, 3/4 In ID x 175 Ft (1125-5-175)
- FESTO Plastic Tubing PUN-H-6X1-RT (PUN-H-6X1-RT)
- BETA 1 FILTERS Hydraulic replacement filter for 77680465 / MAHLE (B1HF0026375)
- BETA 1 FILTERS Hydraulic replacement filter for HP1352A10ANP01 / MP FILTRI (B1HF0006549)
- BETA 1 FILTERS Hydraulic replacement filter for HC2236FCP15 / PALL (B1HF0026462)
- BETA 1 FILTERS Hydraulic replacement filter for 18LZ10 / SCHROEDER (B1HF0047957)
- BETA 1 FILTERS Hydraulic replacement filter for 7023205 / JLG INDUSTRIES (B1HF0124542)
- BETA 1 FILTERS Hydraulic replacement filter for 118266 / WIRTGEN (B1HF0099767)
- BETA 1 FILTERS Hydraulic replacement filter for KKZ5 / SCHROEDER (B1HF0132905)
- Beta 1 Filters Hydraulic Filtration