Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for 0330D010BN4HC / HYDAC/HYCON
Mfr # B1HF0075479
Zoro # G510486247
product price: $157.99
/ea
Sold in multiples of 2 for $315.98
Free Shipping & Returns
$315.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand HYDAC/HYCON
- Replaces OEM Part 0330D010BN4HC
- Filter Media Microglass
- Micron Rating 10 µ
- Application Filtration
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0075479
- Zoro # G510486247
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 6.378 in |
Outside Dia. | 3.563 in |
Details
Replaces OEM Brand | HYDAC/HYCON |
Replaces OEM Part | 0330D010BN4HC |
Filter Media | Microglass |
Micron Rating | 10 µ |
Application | Filtration |
Head Material | Microglass |
Description
Beta 1 Filters B1HF0025393 is a quality replacement for HYDAC/HYCON / 0330D010BN4HC.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON FSeries Manual Coupler, 1/2"Hose, 3/4", ST (4FS6)
- ATD TOOLS ATD Tools ATD-5289 Air Operated High Pressure Grease Pump For 25 To 50 Lbs. Drums (ATD-5289)
- GLOBAL GSC-175-B Set Screw Collar (GSC-175-B)
- BVA HYDRAULICS HOSE HYD RUBBER 3/8"ID 6 FT 3/8"-18 NPTF ENDS, 10000PSI (CS3838)
- BETA 1 FILTERS Hydraulic replacement filter for 0800D010BN4HC / HYDAC/HYCON (B1HF0075557)
- BETA 1 FILTERS Hydraulic replacement filter for D651G06A / FILTREC (B1HF0132905)
- BETA 1 FILTERS Hydraulic replacement filter for MR1004P10AP01 / MP FILTRI (B1HF0086133)
- BETA 1 FILTERS Hydraulic replacement filter for UE310AN08Z / PALL (B1HF0185148)
- BETA 1 FILTERS Hydraulic replacement filter for P573097 / DONALDSON (B1HF0123362)
- BETA 1 FILTERS Hydraulic replacement filter for 0160D010ON / HYDAC/HYCON (B1HF0075448)
- MAIN FILTER Hydraulic Filter, replaces LUBER-FINER LH8640, 60 micron, Outside-In (MF0066283)
- Beta 1 Filters Hydraulic Filtration