Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for 0330D010BN3HC / HYDAC/HYCON
Mfr # B1HF0075479
Zoro # G110493560
product price: $157.99
/ea
Sold in multiples of 2 for $315.98
Free Shipping & Returns
$315.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand HYDAC/HYCON
- Replaces OEM Part 0330D010BN3HC
- Filter Media Microglass
- Micron Rating 10 µ
- Head Material Microglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0075479
- Zoro # G110493560
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Outside Dia. | 3.563 in |
Length | 6.378 in |
Details
Replaces OEM Brand | HYDAC/HYCON |
Replaces OEM Part | 0330D010BN3HC |
Filter Media | Microglass |
Micron Rating | 10 µ |
Head Material | Microglass |
Application | Filtration |
Description
Beta 1 Filters B1HF0080330 is a quality replacement for HYDAC/HYCON / 0330D010BN3HC.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Pillow Block Bearing, Ball, 1" Bore (UCPK205-16)
- PRECISION BRAND Hose Clamp, 1-1/16" to 2" Dia., PK10 (B24HS)
- BREEZE Hose Clamp, HD, SAE 6,410SS, PK10 (200 06 H)
- FASCO HVAC Motor, 1/85 HP, 3000 rpm, 115V, 3.3 (D202)
- BETA 1 FILTERS Hydraulic replacement filter for PI8315DRG40 / MAHLE (B1HF0026427)
- BETA 1 FILTERS Hydraulic replacement filter for MF0063615 / MAIN FILTER (B1HF0086060)
- BETA 1 FILTERS Hydraulic replacement filter for D62B10EB / WIX (B1HF0026389)
- BETA 1 FILTERS Hydraulic replacement filter for RE40910 / ZINGA (B1HF0127099)
- BETA 1 FILTERS Hydraulic replacement filter for PT9237 / BALDWIN (B1HF0091517)
- BETA 1 FILTERS Hydraulic replacement filter for MF1002P10NBP01 / MP FILTRI (B1HF0091517)
- LENZ Filter Assembly Spin-On, 25 Micron, 200 PSI, 20 Gpm, 3/4’’ NPTf (221008)
- Beta 1 Filters Hydraulic Filtration