Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for 03190110VG16BP / INTERNORMEN
Mfr # B1HF0065262
Zoro # G410481670
product price: $198.99
/ea
Free Shipping & Returns
$198.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand INTERNORMEN
- Replaces OEM Part 03190110VG16BP
- Filter Media Microglass
- Micron Rating 10 µ
- Outside Dia. 5.591 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0065262
- Zoro # G410481670
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Outside Dia. | 5.591 in |
Length | 15.236 in |
Details
Replaces OEM Brand | INTERNORMEN |
Replaces OEM Part | 03190110VG16BP |
Filter Media | Microglass |
Micron Rating | 10 µ |
Application | Filtration |
Head Material | Microglass |
Description
Beta 1 Filters B1HF0069200 is a quality replacement for INTERNORMEN / 03190110VG16BP.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLISLE AX39 Gold-Ribbon Cog-Belt (AX39)
- NTN Flange Bearing, 4-Bolt, Ball, 3/4" Bore (UELFU-3/4M)
- BESTORQ BX79 Cogged Belt, 82 in Outside Length, 21/32 in Top Width, 1 Ribs (BX79)
- VELVAC Saddle Muffler Clamp, 2 1/2" (022050)
- BETA 1 FILTERS Hydraulic replacement filter for P763014 / DONALDSON (B1HF0086127)
- BETA 1 FILTERS Hydraulic replacement filter for R928006809 / REXROTH (B1HF0119998)
- BETA 1 FILTERS Hydraulic replacement filter for HC9020FKP8H / PALL (B1HF0006474)
- BETA 1 FILTERS Hydraulic replacement filter for HP3203A06ANP01 / MP FILTRI (B1HF0007864)
- BETA 1 FILTERS Hydraulic replacement filter for R122C10B / FILTREC (B1HF0091517)
- BETA 1 FILTERS Hydraulic replacement filter for HF35337 / FLEETGUARD (B1HF0099767)
- MAIN FILTER MP FILTRI HP0503A25AN Replacement/Interchange Hydraulic Filter (MF0066001)
- Beta 1 Filters Hydraulic Filtration