Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for 03190010VG16BP / INTERNORMEN
Mfr # B1HF0066851
Zoro # G110481765
product price: $179.99
/ea
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand INTERNORMEN
- Replaces OEM Part 03190010VG16BP
- Filter Media Microglass
- Micron Rating 10 µ
- Head Material Microglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0066851
- Zoro # G110481765
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Outside Dia. | 5.591 in |
Length | 15 in |
Details
Replaces OEM Brand | INTERNORMEN |
Replaces OEM Part | 03190010VG16BP |
Filter Media | Microglass |
Micron Rating | 10 µ |
Head Material | Microglass |
Application | Filtration |
Description
Beta 1 Filters B1HF0069190 is a quality replacement for INTERNORMEN / 03190010VG16BP.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Solenoid Valve, 39.2 CFM, 3.4VA (VFS3110-3DZ)
- BANJO 1" Barbed x MNPT 90 Degree Elbow (HB100-90)
- SKF Radial Ball Bearing, Ball, 1.0000 In. Bore (R16ZZ)
- ZORO SELECT QD Bushing, Series F, Bore 2-15/16 In (F21516)
- BETA 1 FILTERS Hydraulic replacement filter for 118266 / WIRTGEN (B1HF0099767)
- BETA 1 FILTERS Hydraulic replacement filter for MF4001A25HBP01 / MP FILTRI (B1HF0091466)
- BETA 1 FILTERS Hydraulic replacement filter for CU1102A10ANP01 / MP FILTRI (B1HF0092660)
- BETA 1 FILTERS Hydraulic replacement filter for R732G03 / FILTREC (B1HF0086411)
- BETA 1 FILTERS Hydraulic replacement filter for MF0065989 / MAIN FILTER (B1HF0124268)
- BETA 1 FILTERS Hydraulic replacement filter for HP1352A10ANP01 / MP FILTRI (B1HF0006549)
- MAIN FILTER INGERSOLL RAND PI22153VGHR30 Replacement/Interchange Hydraulic Filter (MF0060989)
- Beta 1 Filters Hydraulic Filtration