Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for 03136010VG16BP / INTERNORMEN
Mfr # B1HF0066541
Zoro # G810481133
product price: $123.99
/ea
Sold in multiples of 2 for $247.98
Free Shipping & Returns
$247.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand INTERNORMEN
- Replaces OEM Part 03136010VG16BP
- Filter Media Microglass
- Micron Rating 10 µ
- Outside Dia. 4.016 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0066541
- Zoro # G810481133
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Outside Dia. | 4.016 in |
Length | 9.173 in |
Details
Replaces OEM Brand | INTERNORMEN |
Replaces OEM Part | 03136010VG16BP |
Filter Media | Microglass |
Micron Rating | 10 µ |
Application | Filtration |
Head Material | Microglass |
Description
Beta 1 Filters B1HF0069149 is a quality replacement for INTERNORMEN / 03136010VG16BP.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUNTING BEARINGS Sleeve Bearing, I.D. 1-1/2, L 2 (CB242816)
- GATES Truflex V-Belts, 5L840 (5L840)
- GATES Truflex V-Belts, 4L620 (4L620)
- PARKER Coupler Body, Steel, 3/8 In. Pipe, 110 cfm (17E)
- BETA 1 FILTERS Hydraulic replacement filter for CU1102A10ANP01 / MP FILTRI (B1HF0092660)
- BETA 1 FILTERS Hydraulic replacement filter for 51683 / WIX (B1HF0006406)
- BETA 1 FILTERS Hydraulic replacement filter for HP0372A10AN / MP FILTRI (B1HF0034287)
- BETA 1 FILTERS Hydraulic replacement filter for 924450 / PARKER (B1HF0117477)
- BETA 1 FILTERS Hydraulic replacement filter for 0800D010BN4HC / HYDAC/HYCON (B1HF0075557)
- BETA 1 FILTERS Hydraulic replacement filter for D651G06A / FILTREC (B1HF0132905)
- BETA 1 FILTERS Hydraulic replacement filter for ERA33NCC / UFI (B1HF0091525)
- Beta 1 Filters Hydraulic Filtration