Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for 0300RK010BN3HC / HYDAC/HYCON
Mfr # B1HF0100274
Zoro # G110486647
product price: $102.99
/ea
Sold in multiples of 2 for $205.98
Free Shipping & Returns
$205.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand HYDAC/HYCON
- Replaces OEM Part 0300RK010BN3HC
- Filter Media Microglass
- Micron Rating 10 µ
- Length 13.15 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0100274
- Zoro # G110486647
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 13.15 in |
Outside Dia. | 3.72 in |
Details
Replaces OEM Brand | HYDAC/HYCON |
Replaces OEM Part | 0300RK010BN3HC |
Filter Media | Microglass |
Micron Rating | 10 µ |
Application | Filtration |
Head Material | Microglass |
Description
Beta 1 Filters B1HF0108768 is a quality replacement for HYDAC/HYCON / 0300RK010BN3HC.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Plug Socket With Cable KME-1-24DC-2, 5-LED (KME-1-24DC-2,5-LED)
- DYNABRADE Vacuum, 1-1/4" Swivel Cuff (96004)
- D&D 26" Outside Length, 1 2/7" Top Width, 14 Ribs (260J14)
- SEED SLIK Lubricant, 10 lb., Pail, Black (SLIKGRAPH-10#)
- BETA 1 FILTERS Hydraulic replacement filter for PT9237 / BALDWIN (B1HF0091517)
- BETA 1 FILTERS Hydraulic replacement filter for MR1004A10AP01 / MP FILTRI (B1HF0086029)
- BETA 1 FILTERS Hydraulic replacement filter for 0240D005BN3HC / HYDAC/HYCON (B1HF0075444)
- BETA 1 FILTERS Hydraulic replacement filter for R928006809 / REXROTH (B1HF0119998)
- BETA 1 FILTERS Hydraulic replacement filter for G02017 / PARKER (B1HF0096860)
- BETA 1 FILTERS Hydraulic replacement filter for MF1003P10NB / MP FILTRI (B1HF0091525)
- MAIN FILTER Hydraulic Filter, replaces WIX D04H10GAV, 10 micron, Outside-in (MF0614371)
- Beta 1 Filters Hydraulic Filtration