Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for 030007 / FILTER MART
Mfr # B1HF0039039
Zoro # G010478797
product price: $148.99
/ea
Sold in multiples of 2 for $297.98
Free Shipping & Returns
$297.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand FILTER MART
- Filter Media Cellulose/Water Removal
- Micron Rating 5 µ
- Length 17.992 in
- Head Material Cellulose/Water Removal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0039039
- Zoro # G010478797
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 17.992 in |
Outside Dia. | 6.083 in |
Details
Replaces OEM Brand | FILTER MART |
Replaces OEM Part | 30007 |
Filter Media | Cellulose/Water Removal |
Micron Rating | 5 µ |
Head Material | Cellulose/Water Removal |
Application | Filtration |
Description
Beta 1 Filters B1HF0039273 is a quality replacement for FILTER MART / 030007.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Single Row Ball Bearings (51213)
- MILLENNIUM FILTER Hydraulic Filter, replaces SWIFT SF950RN1412UM, Return Line, 10 micron (ZX-SF950RN1412UM)
- UNI-RAM KEYPAD F/URS900 & URS2000 SERIES (UN770-3460)
- TSUBAKI Connecting Roller Link, Standard (80NEPCL)
- BETA 1 FILTERS Hydraulic replacement filter for 924450 / PARKER (B1HF0117477)
- BETA 1 FILTERS Hydraulic replacement filter for HF35302 / FLEETGUARD (B1HF0091474)
- BETA 1 FILTERS Hydraulic replacement filter for 0030D010BN3HC / HYDAC/HYCON (B1HF0075411)
- BETA 1 FILTERS Hydraulic replacement filter for CHP622F10XN / OMT (B1HF0006565)
- BETA 1 FILTERS Hydraulic replacement filter for 7023205 / JLG INDUSTRIES (B1HF0124542)
- BETA 1 FILTERS Hydraulic replacement filter for 18LZ10 / SCHROEDER (B1HF0047957)
- MAIN FILTER Hydraulic Filter, replaces MP FILTRI MF0203P10NB, 10 micron, Outside-In (MF0615055)
- Beta 1 Filters Hydraulic Filtration