Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for 0280D005BH3HC / HYDAC/HYCON
Mfr # B1HF0075524
Zoro # G510492569
Free Shipping & Returns
$280.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand HYDAC/HYCON
- Replaces OEM Part 0280D005BH3HC
- Filter Media Microglass
- Micron Rating 5 µ
- Application Filtration
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0075524
- Zoro # G510492569
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 13.976 in |
Outside Dia. | 2.717 in |
Details
Replaces OEM Brand | HYDAC/HYCON |
Replaces OEM Part | 0280D005BH3HC |
Filter Media | Microglass |
Micron Rating | 5 µ |
Application | Filtration |
Head Material | Microglass |
Description
Beta 1 Filters B1HF0080003 is a quality replacement for HYDAC/HYCON / 0280D005BH3HC.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Wilkerson Standard Regulator, R28, 3/4" (R28-06RG)
- PIX PIX, B29/5L320, V-Belt 5/8 X 32 (B29/5L320)
- CRC Anti-Spatter, 16 Oz., Net Wt. 14 oz (03083)
- MITSUBOSHI Conventional V-Belt A Type, 1/2" x 58" (A58)
- BETA 1 FILTERS Hydraulic replacement filter for R928006872 / REXROTH (B1HF0120038)
- BETA 1 FILTERS Hydraulic replacement filter for 937799Q / PARKER (B1HF0085976)
- BETA 1 FILTERS Hydraulic replacement filter for 77680465 / MAHLE (B1HF0026375)
- BETA 1 FILTERS Hydraulic replacement filter for HC9600FKN4H / PALL (B1HF0006449)
- BETA 1 FILTERS Hydraulic replacement filter for 88917 / GENIE (B1HF0124542)
- BETA 1 FILTERS Hydraulic replacement filter for D59B60BB / WIX (B1HF0026543)
- SUNBELT Hydraulic Filter 3" x3" x4" (A-B1VPK5600)
- Beta 1 Filters Hydraulic Filtration