Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for 0251RK010BN3HC / HYDAC/HYCON
Mfr # B1HF0108437
Zoro # G510497960
product price: $209.99
/ea
Sold in multiples of 2 for $419.98
Free Shipping & Returns
$419.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand HYDAC/HYCON
- Replaces OEM Part 0251RK010BN3HC
- Filter Media Microglass
- Micron Rating 10 µ
- Head Material Microglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0108437
- Zoro # G510497960
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Outside Dia. | 3.465 in |
Length | 15.551 in |
Details
Replaces OEM Brand | HYDAC/HYCON |
Replaces OEM Part | 0251RK010BN3HC |
Filter Media | Microglass |
Micron Rating | 10 µ |
Head Material | Microglass |
Application | Filtration |
Description
Beta 1 Filters B1HF0108436 is a quality replacement for HYDAC/HYCON / 0251RK010BN3HC.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Straight, 3/16 in.x1/4 in., TubexTube (KQ2H05-07A)
- PIX Belt, XPZ Cogged, 10 x 1287mm LP (XPZ1287)
- CONTINENTAL Food Hose, 1" ID x 50 ft., Clear (NFW100-50-G)
- B B MANUFACTURING Bushing 3 Groove V-Belt Pulley 8 inch OD (35V800SF)
- BETA 1 FILTERS Hydraulic replacement filter for ERB11NCC / UFI (B1HF0096899)
- BETA 1 FILTERS Hydraulic replacement filter for 0240D005BN3HC / HYDAC/HYCON (B1HF0075444)
- BETA 1 FILTERS Hydraulic replacement filter for R01E15GA / WIX (B1HF0126576)
- BETA 1 FILTERS Hydraulic replacement filter for 23424922 / INGERSOLL RAND (B1HF0135461)
- BETA 1 FILTERS Hydraulic replacement filter for 644930 / KAESER (B1HF0186812)
- BETA 1 FILTERS Hydraulic replacement filter for P169798 / DONALDSON (B1HF0006505)
- MAIN FILTER Hydraulic Filter, replaces BALDWIN PT9171, 25 micron, Inside-Out (MF0065988)
- Beta 1 Filters Hydraulic Filters