Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for 0240R010ON / HYDAC/HYCON
Mfr # B1HF0184580
Zoro # G410497954
Sold in multiples of 2 for $241.98
Free Shipping & Returns
$241.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand HYDAC/HYCON
- Replaces OEM Part 0240R010ON
- Filter Media Microglass
- Micron Rating 10 µ
- Outside Dia. 2.894 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0184580
- Zoro # G410497954
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Outside Dia. | 2.894 in |
Length | 7.992 in |
Details
Replaces OEM Brand | HYDAC/HYCON |
Replaces OEM Part | 0240R010ON |
Filter Media | Microglass |
Micron Rating | 10 µ |
Application | Filtration |
Head Material | Microglass |
Description
Beta 1 Filters B1HF0108276 is a quality replacement for HYDAC/HYCON / 0240R010ON.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NSK NSK 6304Z, 6300 Series Single Row Deep Groove Ball Bearing (6304Z)
- CAMOZZI Male Connector Sprint, 6/4 X G1/8 (1511 6/4-1/8)
- FESTO Standards-Based Cylinder DSNU-20-250-PPV-A (DSNU-20-250-PPV-A)
- DAYTON 5L340 V-Belt, 34" Outside Length, 21/32" Top Width, 1 Ribs (5L340)
- BETA 1 FILTERS Hydraulic replacement filter for 5TB10 / SCHROEDER (B1HF0091517)
- BETA 1 FILTERS Hydraulic replacement filter for R928006872 / REXROTH (B1HF0120038)
- BETA 1 FILTERS Hydraulic replacement filter for 937799Q / PARKER (B1HF0085976)
- BETA 1 FILTERS Hydraulic replacement filter for G02017 / PARKER (B1HF0096860)
- BETA 1 FILTERS Hydraulic replacement filter for R928005891 / REXROTH (B1HF0073042)
- BETA 1 FILTERS Hydraulic replacement filter for HP1352A10ANP01 / MP FILTRI (B1HF0006549)
- PALL PALL HC9020FCP8Z Replacement/Interchange Hydraulic Filter (MF0058432)
- Beta 1 Filters Hydraulic Filters