Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for 0240D010BH3HC / HYDAC/HYCON
Mfr # B1HF0075434
Zoro # G110492143
product price: $114.99
/ea
Sold in multiples of 2 for $229.98
Free Shipping & Returns
$229.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand HYDAC/HYCON
- Replaces OEM Part 0240D010BH3HC
- Filter Media Microglass
- Micron Rating 10 µ
- Head Material Microglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0075434
- Zoro # G110492143
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Outside Dia. | 2.717 in |
Length | 6.811 in |
Details
Replaces OEM Brand | HYDAC/HYCON |
Replaces OEM Part | 0240D010BH3HC |
Filter Media | Microglass |
Micron Rating | 10 µ |
Head Material | Microglass |
Application | Filtration |
Description
Beta 1 Filters B1HF0079725 is a quality replacement for HYDAC/HYCON / 0240D010BH3HC.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Radial Bearing, Double Seal, 17mm Bore (1ZGH3)
- BANDO S3M-426 Timing Belt, 60-S3M-426 (60-S3M-426)
- WEG 3-Phase General Purpose Motor, 15 HP, 213/5TC Frame, 208-230/460V AC Voltage, 3,530 Nameplate RPM (01536ET3E215TC-W22)
- SPEEDAIRE Air Cylinder, 3/4 in Bore, 3 in Stroke, Round Body Single Acting (5ZEN3)
- BETA 1 FILTERS Hydraulic replacement filter for 18LZ10 / SCHROEDER (B1HF0047957)
- BETA 1 FILTERS Hydraulic replacement filter for ERB11NCC / UFI (B1HF0096899)
- BETA 1 FILTERS Hydraulic replacement filter for CA100M60N / MP FILTRI (B1HF0091529)
- BETA 1 FILTERS Hydraulic replacement filter for P169798 / DONALDSON (B1HF0006505)
- BETA 1 FILTERS Hydraulic replacement filter for ERA52NCC / UFI (B1HF0091509)
- BETA 1 FILTERS Hydraulic replacement filter for 027376 / SENNEBOGEN (B1HF0129882)
- MAIN FILTER Hydraulic Filter, replaces KOMATSU 4A16010140, 10 micron, Outside-In (MF0066033)
- Beta 1 Filters Hydraulic Filters