Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for 020950R6VG30HCSP / INTERNORMEN
Mfr # B1HF0099037
Zoro # G510493016
product price: $209.99
/ea
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand INTERNORMEN
- Replaces OEM Part 020950R6VG30HCSP
- Filter Media Microglass
- Micron Rating 5 µ
- Application Filtration
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0099037
- Zoro # G510493016
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Outside Dia. | 5.65 in |
Length | 14.291 in |
Details
Replaces OEM Brand | INTERNORMEN |
Replaces OEM Part | 020950R6VG30HCSP |
Filter Media | Microglass |
Micron Rating | 5 µ |
Application | Filtration |
Head Material | Microglass |
Description
Beta 1 Filters B1HF0113265 is a quality replacement for INTERNORMEN / 020950R6VG30HCSP.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDOR-RELIANCE Baldor-Reliance 3-Phase Motor, CEM3615T-5, 5 HP, 1750 RPM, 184TC Frame, C-Face Mount, TEFC, 575 Volts (CEM3615T-5)
- AIGNEP USA Male Conn, Push Conn, 1/2, Size 3/8, PK3 (87000-06-08)
- DAYTON Motor, PSC, 3/4hp, 1075/3,208-230, Ring/Stud (7E654)
- MARATHON General Purpose Motor, 7.50 HP, 3 phase, 3600 RPM, 208-230/460 V, 184T Frame, ODP (GT0015A)
- BETA 1 FILTERS Hydraulic replacement filter for P165628 / DONALDSON (B1HF0125579)
- BETA 1 FILTERS Hydraulic replacement filter for P169447 / DONALDSON (B1HF0006597)
- BETA 1 FILTERS Hydraulic replacement filter for P573112 / DONALDSON (B1HF0123457)
- BETA 1 FILTERS Hydraulic replacement filter for 0240D005BN3HC / HYDAC/HYCON (B1HF0075444)
- BETA 1 FILTERS Hydraulic replacement filter for HC2236FCP15 / PALL (B1HF0026462)
- BETA 1 FILTERS Hydraulic replacement filter for 301056 / INTERNORMEN (B1HF0041084)
- MAIN FILTER Hydraulic Filter, replaces FILTER-X XH04975, 25 micron, Inside-Out (MF0066190)
- Beta 1 Filters Hydraulic Filtration