Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for 020850R6VG30HCSP / INTERNORMEN
Mfr # B1HF0099029
Zoro # G710492567
product price: $184.99
/ea
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand INTERNORMEN
- Replaces OEM Part 020850R6VG30HCSP
- Filter Media Microglass
- Micron Rating 5 µ
- Length 16.22 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0099029
- Zoro # G710492567
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 16.22 in |
Outside Dia. | 4.488 in |
Details
Replaces OEM Brand | INTERNORMEN |
Replaces OEM Part | 020850R6VG30HCSP |
Filter Media | Microglass |
Micron Rating | 5 µ |
Application | Filtration |
Head Material | Microglass |
Description
Beta 1 Filters B1HF0113255 is a quality replacement for INTERNORMEN / 020850R6VG30HCSP.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN NTN HM88649, Tapered Roller Bearing Cone 1375 In Id X 1 In W (HM88649)
- SMC Dual Piston Cylinder, 25mmBore, 75mmStroke (CXSM25-75)
- THERMOID 1" ID x 10 ft NBR Gasoline Pump Hose BK (22764641101)
- CLESCO PBPS-BL-062 Ball Bearing, Pressed Steel Housing, Self-Aligning, Standard (PBPS-BL-062)
- BETA 1 FILTERS Hydraulic replacement filter for R122C10B / FILTREC (B1HF0091517)
- BETA 1 FILTERS Hydraulic replacement filter for 1698 / NAPA (B1HF0034173)
- BETA 1 FILTERS Hydraulic replacement filter for P165628 / DONALDSON (B1HF0125579)
- BETA 1 FILTERS Hydraulic replacement filter for MR1004P10AP01 / MP FILTRI (B1HF0086133)
- BETA 1 FILTERS Hydraulic replacement filter for P170614 / DONALDSON (B1HF0098975)
- BETA 1 FILTERS Hydraulic replacement filter for UE310AN08Z / PALL (B1HF0185148)
- BETA 1 FILTERS Hydraulic replacement filter for HP0372A10AN / MP FILTRI (B1HF0034287)
- Beta 1 Filters Hydraulic Filters