Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for 02070196 / HYDAC/HYCON
Mfr # B1HF0034207
Zoro # G410482844
product price: $174.99
/ea
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand HYDAC/HYCON
- Replaces OEM Part 2070196
- Filter Media Microglass
- Micron Rating 10 µ
- Head Material Microglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0034207
- Zoro # G410482844
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Outside Dia. | 3.78 in |
Length | 25.709 in |
Details
Replaces OEM Brand | HYDAC/HYCON |
Replaces OEM Part | 2070196 |
Filter Media | Microglass |
Micron Rating | 10 µ |
Head Material | Microglass |
Application | Filtration |
Description
Beta 1 Filters B1HF0035444 is a quality replacement for HYDAC/HYCON / 02070196.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Drive Wheel (15336)
- LOC-LINE Straight Flow Nozzle, PK2 (51848)
- DAYTON Condenser Fan Motor, 1/3 HP, 1075 rpm, 60Hz (3LU96)
- MARATHON Motor 1 Hp Condenser Fans Hvac/R Motor, 1 Phase, 1200 Rpm, 200-230/460 V, 48Z Frame, Open (P195)
- BETA 1 FILTERS Hydraulic replacement filter for D133G10A / FILTREC (B1HF0008911)
- BETA 1 FILTERS Hydraulic replacement filter for P171813 / DONALDSON (B1HF0086045)
- BETA 1 FILTERS Hydraulic replacement filter for R928005963 / REXROTH (B1HF0073133)
- BETA 1 FILTERS Hydraulic replacement filter for MF1003A03HBP01 / MP FILTRI (B1HF0093220)
- BETA 1 FILTERS Hydraulic replacement filter for R928006917 / REXROTH (B1HF0120074)
- BETA 1 FILTERS Hydraulic replacement filter for 118266 / WIRTGEN (B1HF0099767)
- HY-PRO HP37L825M Replacement/Interchange Hydraulic Filter (MF0509308)
- Beta 1 Filters Hydraulic Filters