Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for 02066667 / HYDAC/HYCON
Mfr # B1HF0041172
Zoro # G510475623
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand HYDAC/HYCON
- Replaces OEM Part 2066667
- Filter Media Microglass
- Micron Rating 10 µ
- Head Material Microglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0041172
- Zoro # G510475623
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 25.551 in |
Outside Dia. | 3.799 in |
Details
Replaces OEM Brand | HYDAC/HYCON |
Replaces OEM Part | 2066667 |
Filter Media | Microglass |
Micron Rating | 10 µ |
Head Material | Microglass |
Application | Filtration |
Description
Beta 1 Filters B1HF0043016 is a quality replacement for HYDAC/HYCON / 02066667.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P566270, Pressure Line, 3 micron, Outside-In (MF0059465)
- BAILEY SEAL KIT FOR PISTON 2.25 BORE UNIVERSAL (783129)
- GAST Compressor, 1,725 RPM, 115V AC (2LAF-10-M200X)
- BESTORQ Kevlar V-Belt / 4L360LG, 4L360K (4L360K)
- BETA 1 FILTERS Hydraulic replacement filter for WG322 / FILTREC (B1HF0047957)
- BETA 1 FILTERS Hydraulic replacement filter for HY10208 / SF FILTER (B1HF0048085)
- BETA 1 FILTERS Hydraulic replacement filter for 77680341 / MAHLE (B1HF0026365)
- BETA 1 FILTERS Hydraulic replacement filter for ERA52NCC / UFI (B1HF0091509)
- BETA 1 FILTERS Hydraulic replacement filter for W01AG255 / WIX (B1HF0124542)
- BETA 1 FILTERS Hydraulic replacement filter for P169798 / DONALDSON (B1HF0006505)
- MAIN FILTER Hydraulic Filter, replaces NATIONAL FILTERS PSCB925GB, 25 micron, Outside-In, Glass (MF0578581)
- Beta 1 Filters Hydraulic Filters