Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for 02065004 / HYDAC/HYCON
Mfr # B1HF0133079
Zoro # G510497007
product price: $146.99
/ea
Sold in multiples of 2 for $293.98
Free Shipping & Returns
$293.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand HYDAC/HYCON
- Replaces OEM Part 2065004
- Filter Media Microglass
- Micron Rating 5 µ
- Head Material Microglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0133079
- Zoro # G510497007
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 27.953 in |
Outside Dia. | 3.898 in |
Details
Replaces OEM Brand | HYDAC/HYCON |
Replaces OEM Part | 2065004 |
Filter Media | Microglass |
Micron Rating | 5 µ |
Head Material | Microglass |
Application | Filtration |
Description
Beta 1 Filters B1HF0133608 is a quality replacement for HYDAC/HYCON / 02065004.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Tank, Stationary, 175 PSI, 20 Gal, Horiz (1TZZ3)
- BESTORQ A53 V Belt, 55 in Outside Length, 1/2 in Top Width, 1 Ribs (A53)
- COXREELS Spring Canister Assembly, Steel (691-3-SS)
- DODGE D-Flex Type JES Coupling Sleeve, 07 Coupling, 2-3/16 in L, 5250 rpm Max, EPDM Rubber (004250)
- BETA 1 FILTERS Hydraulic replacement filter for MR1004A10AP01 / MP FILTRI (B1HF0086029)
- BETA 1 FILTERS Hydraulic replacement filter for CU1102A10ANP01 / MP FILTRI (B1HF0092660)
- BETA 1 FILTERS Hydraulic replacement filter for MF1002P10NBP01 / MP FILTRI (B1HF0091517)
- BETA 1 FILTERS Hydraulic replacement filter for HP1352A10ANP01 / MP FILTRI (B1HF0006549)
- BETA 1 FILTERS Hydraulic replacement filter for 0800D010BN4HC / HYDAC/HYCON (B1HF0075557)
- BETA 1 FILTERS Hydraulic replacement filter for 924450 / PARKER (B1HF0117477)
- MAIN FILTER Hydraulic Filter, replaces SCHROEDER 18LS3, 6 micron, Outside-In (MF0066077)
- Beta 1 Filters Hydraulic Filters