Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for 02062102 / HYDAC/HYCON
Mfr # B1HF0041130
Zoro # G810475330
product price: $66.19
/ea
Sold in multiples of 2 for $132.38
$132.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand HYDAC/HYCON
- Replaces OEM Part 2062102
- Filter Media Microglass
- Micron Rating 5 µ
- Length 8.071 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0041130
- Zoro # G810475330
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 8.071 in |
Outside Dia. | 3.386 in |
Details
Replaces OEM Brand | HYDAC/HYCON |
Replaces OEM Part | 2062102 |
Filter Media | Microglass |
Micron Rating | 5 µ |
Application | Filtration |
Head Material | Microglass |
Description
Beta 1 Filters B1HF0042983 is a quality replacement for HYDAC/HYCON / 02062102.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRENNAN INDUSTRIES Adapter 1-1/2" Female Pipe X 1-1/2" Female Jic Swivel, Straight (6506-24-24)
- EATON AEROQUIP Fitting, Metric, Straight, 1/2, M24X1.5 (1A12DS8)
- SKF Double Row Ball Bearings (5209H)
- TOMPKINS Hydraulic Fitting-Steel10MOR-08FPX 90 (6901-10-08)
- BETA 1 FILTERS Hydraulic replacement filter for G02017 / PARKER (B1HF0096860)
- BETA 1 FILTERS Hydraulic replacement filter for P171813 / DONALDSON (B1HF0086045)
- BETA 1 FILTERS Hydraulic replacement filter for HC9020FKP8H / PALL (B1HF0006474)
- BETA 1 FILTERS Hydraulic replacement filter for P763014 / DONALDSON (B1HF0086127)
- BETA 1 FILTERS Hydraulic replacement filter for HP3203A06ANP01 / MP FILTRI (B1HF0007864)
- BETA 1 FILTERS Hydraulic replacement filter for W01AG255 / WIX (B1HF0124542)
- BETA 1 FILTERS Hydraulic replacement filter for 51683 / WIX (B1HF0006406)
- Beta 1 Filters Hydraulic Filtration