Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for 02060639 / HYDAC/HYCON
Mfr # B1HF0041084
Zoro # G110487040
product price: $331.99
/ea
Free Shipping & Returns
$331.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand HYDAC/HYCON
- Replaces OEM Part 2060639
- Filter Media Microglass
- Micron Rating 10 µ
- Application Filtration
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0041084
- Zoro # G110487040
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 38.583 in |
Outside Dia. | 5.984 in |
Details
Replaces OEM Brand | HYDAC/HYCON |
Replaces OEM Part | 2060639 |
Filter Media | Microglass |
Micron Rating | 10 µ |
Application | Filtration |
Head Material | Microglass |
Description
Beta 1 Filters B1HF0042971 is a quality replacement for HYDAC/HYCON / 02060639.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN NTN 6202U, RadialDeep Groove Ball Brg 15 Mm Id X 35 Mm Od X 11 Mm W Open, NTN 6202U (6202U)
- WORLD WIDE FITTINGS JIC to O-Ring Boss Stainless Steel (6400X12X12SS)
- MITSUBOSHI Double Angle V-Belt AA Type, 1/2" x 51" (AA51)
- D&D 25" Outside Length, 2/3" Top Width, 1 Ribs (BX22)
- BETA 1 FILTERS Hydraulic replacement filter for R928006971 / REXROTH (B1HF0120110)
- BETA 1 FILTERS Hydraulic replacement filter for HP3202A10AN / MP FILTRI (B1HF0006565)
- BETA 1 FILTERS Hydraulic replacement filter for MR6304P10AP01 / MP FILTRI (B1HF0086074)
- BETA 1 FILTERS Hydraulic replacement filter for 4176203 / CATERPILLAR (B1HF0055170)
- BETA 1 FILTERS Hydraulic replacement filter for R928006872 / REXROTH (B1HF0120038)
- BETA 1 FILTERS Hydraulic replacement filter for CRA220RT1 / SOFIMA (B1HF0097453)
- MAIN FILTER MAHLE PI22040RNSMX6 Replacement/Interchange Hydraulic Filter (MF0360183)
- Beta 1 Filters Hydraulic Filtration