Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for 02060638 / HYDAC/HYCON
Mfr # B1HF0041082
Zoro # G110486883
product price: $331.99
/ea
Free Shipping & Returns
$331.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand HYDAC/HYCON
- Replaces OEM Part 2060638
- Filter Media Microglass
- Micron Rating 5 µ
- Application Filtration
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0041082
- Zoro # G110486883
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 38.583 in |
Outside Dia. | 5.984 in |
Details
Replaces OEM Brand | HYDAC/HYCON |
Replaces OEM Part | 2060638 |
Filter Media | Microglass |
Micron Rating | 5 µ |
Application | Filtration |
Head Material | Microglass |
Description
Beta 1 Filters B1HF0042970 is a quality replacement for HYDAC/HYCON / 02060638.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces WIX F07C125B4T, Suction Strainer, 125 micron, Outside-In (MF0062173)
- USA INDUSTRIALS Aftermarket Reliance Replacement Carbon Motor Brush - Graphite, Grade 646 (REP3463)
- SENQCIA INSPIRE SERIES 06B-2 Cl Sc Type Bs Roller Chain, Double Strand, 3/8" Pitch, PK5 (06B-2CL)
- ZORO SELECT A43 Outside45.2 Pitch44.3 (42W388)
- BETA 1 FILTERS Hydraulic replacement filter for D62B10EB / WIX (B1HF0026389)
- BETA 1 FILTERS Hydraulic replacement filter for F690 / MP FILTRI (B1HF0091643)
- BETA 1 FILTERS Hydraulic replacement filter for HP0372A10AN / MP FILTRI (B1HF0034287)
- BETA 1 FILTERS Hydraulic replacement filter for 937785Q / PARKER (B1HF0086117)
- BETA 1 FILTERS Hydraulic replacement filter for 118266 / WIRTGEN (B1HF0099767)
- BETA 1 FILTERS Hydraulic replacement filter for WG966 / FILTREC (B1HF0126576)
- BALDWIN FILTERS Hydraulic Filter, Element Only, 9-9/16" H (PT23556-MPG)
- Beta 1 Filters Hydraulic Filters