Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for 02060609 / HYDAC/HYCON
Mfr # B1HF0006521
Zoro # G110476242
Sold in multiples of 2 for $279.98
Free Shipping & Returns
$279.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand HYDAC/HYCON
- Replaces OEM Part 2060609
- Filter Media Microglass
- Micron Rating 10 µ
- Outside Dia. 3.071 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0006521
- Zoro # G110476242
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Outside Dia. | 3.071 in |
Length | 12.953 in |
Details
Replaces OEM Brand | HYDAC/HYCON |
Replaces OEM Part | 2060609 |
Filter Media | Microglass |
Micron Rating | 10 µ |
Head Material | Microglass |
Application | Filtration |
Description
Beta 1 Filters B1HF0011216 is a quality replacement for HYDAC/HYCON / 02060609.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Clear Guide Wire Pulling Lubricant, 1 Qt. (31-388)
- GUARDAIR Flextension, 18 In. (86FLX018)
- IFM T-Slot Sensor, DC, 3-Wire, NPN, N.O. (MK5114)
- PRIMEFIT 1/4" x 1/4" Female to Female Coupling Brass, 25PCS (HF14F14F-B25-P)
- BETA 1 FILTERS Hydraulic replacement filter for MF0063615 / MAIN FILTER (B1HF0086060)
- BETA 1 FILTERS Hydraulic replacement filter for HP0372A10AN / MP FILTRI (B1HF0034287)
- BETA 1 FILTERS Hydraulic replacement filter for CRE048MS1 / SOFIMA (B1HF0091604)
- BETA 1 FILTERS Hydraulic replacement filter for HP3203A06ANP01 / MP FILTRI (B1HF0007864)
- BETA 1 FILTERS Hydraulic replacement filter for WG322 / FILTREC (B1HF0047957)
- BETA 1 FILTERS Hydraulic replacement filter for 301056 / INTERNORMEN (B1HF0041084)
- MAIN FILTER Hydraulic Filter, replaces HILLIARD/HILCO PH72010CG, 40 micron, Outside-In, Glass (MF0594713)
- Beta 1 Filters Hydraulic Filtration