Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for 02059102 / HYDAC/HYCON
Mfr # B1HF0184580
Zoro # G110497025
product price: $120.99
/ea
Sold in multiples of 2 for $241.98
Free Shipping & Returns
$241.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand HYDAC/HYCON
- Replaces OEM Part 2059102
- Filter Media Microglass
- Micron Rating 10 µ
- Length 7.992 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0184580
- Zoro # G110497025
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 7.992 in |
Outside Dia. | 2.894 in |
Details
Replaces OEM Brand | HYDAC/HYCON |
Replaces OEM Part | 2059102 |
Filter Media | Microglass |
Micron Rating | 10 µ |
Head Material | Microglass |
Application | Filtration |
Description
Beta 1 Filters B1HF0107783 is a quality replacement for HYDAC/HYCON / 02059102.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUNTING BEARINGS Sleeve Bearing, I.D. 5/8, L 1-1/2, PK3 (CB101512)
- URREA One-handed grease guns 14oz (2366)
- MAIN FILTER Hydraulic Filter, replaces SCHROEDER JM60, Pressure Line, 60 micron, Outside-In (MF0059495)
- D&D 105" Outside Length, 2/3" Top Width, 1 Ribs (B102/5L1050)
- BETA 1 FILTERS Hydraulic replacement filter for 0030D010BN3HC / HYDAC/HYCON (B1HF0075411)
- BETA 1 FILTERS Hydraulic replacement filter for DHD660G10B / FILTREC (B1HF0075557)
- BETA 1 FILTERS Hydraulic replacement filter for MR6304P10AP01 / MP FILTRI (B1HF0086074)
- BETA 1 FILTERS Hydraulic replacement filter for UE310AN08Z / PALL (B1HF0185148)
- BETA 1 FILTERS Hydraulic replacement filter for ERA33NCC / UFI (B1HF0091525)
- BETA 1 FILTERS Hydraulic replacement filter for DHD240G05B / FILTREC (B1HF0075444)
- MAIN FILTER Hydraulic Filter, replaces FLEETGUARD HF28811, 10 micron, Outside-In (MF0065999)
- Beta 1 Filters Hydraulic Filters