Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for 02055990 / HYDAC/HYCON
Mfr # B1HF0075434
Zoro # G110491245
product price: $114.99
/ea
Sold in multiples of 2 for $229.98
Free Shipping & Returns
$229.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand HYDAC/HYCON
- Replaces OEM Part 2055990
- Filter Media Microglass
- Micron Rating 10 µ
- Head Material Microglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0075434
- Zoro # G110491245
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 6.811 in |
Outside Dia. | 2.717 in |
Details
Replaces OEM Brand | HYDAC/HYCON |
Replaces OEM Part | 2055990 |
Filter Media | Microglass |
Micron Rating | 10 µ |
Head Material | Microglass |
Application | Filtration |
Description
Beta 1 Filters B1HF0079511 is a quality replacement for HYDAC/HYCON / 02055990.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON AC Gearmotor, 320.0 in-lb Max. Torque, 91 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (6K383)
- VIAIR Sealed Pressure Switch, 1/4"M NPT Port, 12 (90227)
- SPEEDAIRE Switch, Reed, No, Spst (6KL72)
- SMC Valve, 7000 Size, Sngl Slnd, 2 Positn, 24VDC (SY7100-5U1-NA)
- BETA 1 FILTERS Hydraulic replacement filter for 51683 / WIX (B1HF0006406)
- BETA 1 FILTERS Hydraulic replacement filter for 0240D010BH3HC / HYDAC/HYCON (B1HF0075434)
- BETA 1 FILTERS Hydraulic replacement filter for 118266 / WIRTGEN (B1HF0099767)
- BETA 1 FILTERS Hydraulic replacement filter for MF1002P10NBP01 / MP FILTRI (B1HF0091517)
- BETA 1 FILTERS Hydraulic replacement filter for HY10208 / SF FILTER (B1HF0048085)
- BETA 1 FILTERS Hydraulic replacement filter for ERB11NCC / UFI (B1HF0096899)
- MAIN FILTER Hydraulic Filter, replaces FILTREC WG412, 10 micron, Outside-In (MF0066083)
- Beta 1 Filters Hydraulic Filters