Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for 020240R10VG30SP / INTERNORMEN
Mfr # B1HF0184580
Zoro # G510492774
product price: $63.69
/ea
Sold in multiples of 2 for $127.38
$127.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand INTERNORMEN
- Replaces OEM Part 020240R10VG30SP
- Filter Media Microglass
- Micron Rating 10 µ
- Application Filtration
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0184580
- Zoro # G510492774
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Outside Dia. | 2.894 in |
Length | 7.992 in |
Details
Replaces OEM Brand | INTERNORMEN |
Replaces OEM Part | 020240R10VG30SP |
Filter Media | Microglass |
Micron Rating | 10 µ |
Application | Filtration |
Head Material | Microglass |
Description
Beta 1 Filters B1HF0113208 is a quality replacement for INTERNORMEN / 020240R10VG30SP.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS H2C-062 Two-Piece Clamping Collar Recessed Screw (H2C-062)
- PETROCHEM Mineral Hydraulic Oil, Food Grade, ISO 32, 1 Gal. (WO FG-32-001)
- HANSEN Fitting 1/4Inx1/4In Straight Pipe Swivel (9205X4X4)
- TRITAN Needle Brg, Drawn Cup, Bore 1.375 In (J228 OH)
- BETA 1 FILTERS Hydraulic replacement filter for 88917 / GENIE (B1HF0124542)
- BETA 1 FILTERS Hydraulic replacement filter for R928022285 / REXROTH (B1HF0052819)
- BETA 1 FILTERS Hydraulic replacement filter for G02017 / PARKER (B1HF0096860)
- BETA 1 FILTERS Hydraulic replacement filter for ERB11NCC / UFI (B1HF0096899)
- BETA 1 FILTERS Hydraulic replacement filter for HF35302 / FLEETGUARD (B1HF0091474)
- BETA 1 FILTERS Hydraulic replacement filter for HY10208 / SF FILTER (B1HF0048085)
- HIFI HIFI SH56560 Replacement/Interchange Hydraulic Filter (MF0057995)
- Beta 1 Filters Hydraulic Filtration