Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for 020240D6VGHRHCEP / INTERNORMEN
Mfr # B1HF0075446
Zoro # G110488412
product price: $114.99
/ea
Sold in multiples of 2 for $229.98
Free Shipping & Returns
$229.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand INTERNORMEN
- Replaces OEM Part 020240D6VGHRHCEP
- Filter Media Microglass
- Micron Rating 5 µ
- Length 6.811 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0075446
- Zoro # G110488412
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 6.811 in |
Outside Dia. | 2.717 in |
Details
Replaces OEM Brand | INTERNORMEN |
Replaces OEM Part | 020240D6VGHRHCEP |
Filter Media | Microglass |
Micron Rating | 5 µ |
Head Material | Microglass |
Application | Filtration |
Description
Beta 1 Filters B1HF0082024 is a quality replacement for INTERNORMEN / 020240D6VGHRHCEP.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Nose Thread Nut, 2 In Bore (JM-14)
- THOMSON Pillow Block, 1.250 In Bore, 7.500 In L (TWN20)
- MAXIM Hyd Cylinder, 3 In Bore, 30 In Stroke (218-344)
- CLESCO F2PH-BL-062 Ball Bearing, Pressed Steel Housing, Self-Aligning, Heavy Gauge (F2PH-BL-062)
- BETA 1 FILTERS Hydraulic replacement filter for 0030D010BN4HC / HYDAC/HYCON (B1HF0075411)
- BETA 1 FILTERS Hydraulic replacement filter for 1263053 / HYDAC/HYCON (B1HF0099039)
- BETA 1 FILTERS Hydraulic replacement filter for P171518 / DONALDSON (B1HF0091643)
- BETA 1 FILTERS Hydraulic replacement filter for HF4050SCB / PTI/TEXTRON (B1HF0132973)
- BETA 1 FILTERS Hydraulic replacement filter for HF35302 / FLEETGUARD (B1HF0091474)
- BETA 1 FILTERS Hydraulic replacement filter for MF1002P10NBP01 / MP FILTRI (B1HF0091517)
- MAIN FILTER Hydraulic Filter, replaces ZINGA WE50925, 25 micron, Bi-Directional (MF0832999)
- Beta 1 Filters Hydraulic Filtration