Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for 020240D10VG30HCEP / INTERNORMEN
Mfr # B1HF0075432
Zoro # G410488464
Sold in multiples of 4 for $407.96
Free Shipping & Returns
$407.96
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand INTERNORMEN
- Replaces OEM Part 020240D10VG30HCEP
- Filter Media Microglass
- Micron Rating 10 µ
- Length 6.811 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0075432
- Zoro # G410488464
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 6.811 in |
Outside Dia. | 2.717 in |
Details
Replaces OEM Brand | INTERNORMEN |
Replaces OEM Part | 020240D10VG30HCEP |
Filter Media | Microglass |
Micron Rating | 10 µ |
Head Material | Microglass |
Application | Filtration |
Description
Beta 1 Filters B1HF0082015 is a quality replacement for INTERNORMEN / 020240D10VG30HCEP.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS M2C-19 Metric Two-Piece Clamping Collar (M2C-19)
- SKF Radial Ball Bearing, Shielded, 45mm Bore (6309 2Z JEM)
- ZORO SELECT Snap-Plastic Hose Clamp, BLK, 3.33"ID, PK5 (HC-80-PA66-BK)
- TIMKEN Pillow Block Bearing, Ball, 1-7/16" Bore (YAS 1 7/16 SGT)
- BETA 1 FILTERS Hydraulic replacement filter for MF1002P10NBP01 / MP FILTRI (B1HF0091517)
- BETA 1 FILTERS Hydraulic replacement filter for RE40910 / ZINGA (B1HF0127099)
- BETA 1 FILTERS Hydraulic replacement filter for HID4430 / STEP FILTERS (B1HF0124542)
- BETA 1 FILTERS Hydraulic replacement filter for 400504000014 / DOOSAN (B1HF0075573)
- BETA 1 FILTERS Hydraulic replacement filter for P171846 / DONALDSON (B1HF0091490)
- BETA 1 FILTERS Hydraulic replacement filter for 77680200 / MAHLE (B1HF0026823)
- BETA 1 FILTERS Hydraulic replacement filter for 51407 / WIX (B1HF0132900)
- Beta 1 Filters Hydraulic Filtration