Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for 01NR40010VG10BP / INTERNORMEN
Mfr # B1HF0073133
Zoro # G110476280
product price: $196.99
/ea
Free Shipping & Returns
$196.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand INTERNORMEN
- Replaces OEM Part 01NR40010VG10BP
- Filter Media Microglass
- Micron Rating 10 µ
- Outside Dia. 5.079 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0073133
- Zoro # G110476280
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Outside Dia. | 5.079 in |
Length | 9.843 in |
Details
Replaces OEM Brand | INTERNORMEN |
Replaces OEM Part | 01NR40010VG10BP |
Filter Media | Microglass |
Micron Rating | 10 µ |
Head Material | Microglass |
Application | Filtration |
Description
Beta 1 Filters B1HF0074136 is a quality replacement for INTERNORMEN / 01NR40010VG10BP.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAFNIR Single Row Radial Ball Bearing, Sealed, #9110PP (9110PP)
- ZORO SELECT QD Bushing, Series SD, Bore 1-1/2 In (SD112)
- PARKER Air Dryer, Membrane, 1 CFM, 1/4 In (AD0010-35)
- GATES Hydraulic Coupling-Megacrimp, G25105-1616 (G25105-1616)
- BETA 1 FILTERS Hydraulic replacement filter for 0800D010BN4HC / HYDAC/HYCON (B1HF0075557)
- BETA 1 FILTERS Hydraulic replacement filter for HP0372A10AN / MP FILTRI (B1HF0034287)
- BETA 1 FILTERS Hydraulic replacement filter for 300398 / INTERNORMEN (B1HF0075495)
- BETA 1 FILTERS Hydraulic replacement filter for ABZFER0050101XMA / REXROTH (B1HF0098975)
- BETA 1 FILTERS Hydraulic replacement filter for ERB11NCC / UFI (B1HF0096899)
- BETA 1 FILTERS Hydraulic replacement filter for D59B60BB / WIX (B1HF0026543)
- PARKER Hydraulic Spin-on Filter, 10 micron, Cellulose (50AT110CBPCN20H)
- Beta 1 Filters Hydraulic Filtration