Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for 01NR16010VG10BP / INTERNORMEN
Mfr # B1HF0073042
Zoro # G410475457
Sold in multiples of 2 for $186.58
Free Shipping & Returns
$186.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand INTERNORMEN
- Replaces OEM Part 01NR16010VG10BP
- Filter Media Microglass
- Micron Rating 10 µ
- Length 6.22 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0073042
- Zoro # G410475457
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 6.22 in |
Outside Dia. | 3.937 in |
Details
Replaces OEM Brand | INTERNORMEN |
Replaces OEM Part | 01NR16010VG10BP |
Filter Media | Microglass |
Micron Rating | 10 µ |
Application | Filtration |
Head Material | Microglass |
Description
Beta 1 Filters B1HF0074099 is a quality replacement for INTERNORMEN / 01NR16010VG10BP.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces TAYLOR MACHINE 5277307, Pressure Line, 10 micron, Outside-In (MF0060374)
- AVENTICS Manual Air Control Valve, 4-Way, 3/8In NPT (L23LD452O000000)
- NTN Insert Ball Bearing, Bore 2 In (UCS211-200LD1NR)
- ARROW PNEUMATICS Standard Regulator W/T-Handle, 50SCFM, 1/4" (R352T)
- BETA 1 FILTERS Hydraulic replacement filter for P170614 / DONALDSON (B1HF0098975)
- BETA 1 FILTERS Hydraulic replacement filter for D62B10EB / WIX (B1HF0026389)
- BETA 1 FILTERS Hydraulic replacement filter for 18LZ10 / SCHROEDER (B1HF0047957)
- BETA 1 FILTERS Hydraulic replacement filter for 9153002601382 / BRUENINGHAUS HYDROMATIK (B1HF0125011)
- BETA 1 FILTERS Hydraulic replacement filter for HP1352A10ANP01 / MP FILTRI (B1HF0006549)
- BETA 1 FILTERS Hydraulic replacement filter for 4176203 / CATERPILLAR (B1HF0055170)
- PARKER PARKER 928557 Replacement/Interchange Hydraulic Filter (MF0575944)
- Beta 1 Filters Hydraulic Filters