Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for 01NL4010VG30EP / INTERNORMEN
Mfr # B1HF0119862
Zoro # G410490054
product price: $184.99
/ea
Sold in multiples of 4 for $739.96
Free Shipping & Returns
$739.96
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand INTERNORMEN
- Replaces OEM Part 01NL4010VG30EP
- Filter Media Microglass
- Micron Rating 10 µ
- Length 3.858 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0119862
- Zoro # G410490054
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 3.858 in |
Outside Dia. | 1.752 in |
Details
Replaces OEM Brand | INTERNORMEN |
Replaces OEM Part | 01NL4010VG30EP |
Filter Media | Microglass |
Micron Rating | 10 µ |
Application | Filtration |
Head Material | Microglass |
Description
Beta 1 Filters B1HF0121724 is a quality replacement for INTERNORMEN / 01NL4010VG30EP.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL Small Bore Inch Seal, 321412 (321412)
- FASCO HVAC Motor, 1/30 HP, 3000 rpm, 115V, 3.3 (D208)
- EATON AEROQUIP Hydraulic Hose Fitting, Straight, 3/4 (4738-12-12B)
- ZORO SELECT Sleeve Bearing, 5mm Bore, PTFE-Lined Steel (ZUSAB-PB-6)
- BETA 1 FILTERS Hydraulic replacement filter for 51407 / WIX (B1HF0132900)
- BETA 1 FILTERS Hydraulic replacement filter for 400504000014 / DOOSAN (B1HF0075573)
- BETA 1 FILTERS Hydraulic replacement filter for 51683 / WIX (B1HF0006406)
- BETA 1 FILTERS Hydraulic replacement filter for 0030D010BN3HC / HYDAC/HYCON (B1HF0075411)
- BETA 1 FILTERS Hydraulic replacement filter for HP1352A10ANP01 / MP FILTRI (B1HF0006549)
- BETA 1 FILTERS Hydraulic replacement filter for MF1002P10NBP01 / MP FILTRI (B1HF0091517)
- BETA 1 FILTERS Hydraulic replacement filter for HP0372A10AN / MP FILTRI (B1HF0034287)
- Beta 1 Filters Hydraulic Filters