Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for 01NL10010VG30EP / INTERNORMEN
Mfr # B1HF0119866
Zoro # G510489859
product price: $58.79
/ea
Sold in multiples of 2 for $117.58
$117.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand INTERNORMEN
- Replaces OEM Part 01NL10010VG30EP
- Filter Media Microglass
- Micron Rating 10 µ
- Outside Dia. 1.752 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0119866
- Zoro # G510489859
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Outside Dia. | 1.752 in |
Length | 9.764 in |
Details
Replaces OEM Brand | INTERNORMEN |
Replaces OEM Part | 01NL10010VG30EP |
Filter Media | Microglass |
Micron Rating | 10 µ |
Head Material | Microglass |
Application | Filtration |
Description
Beta 1 Filters B1HF0121484 is a quality replacement for INTERNORMEN / 01NL10010VG30EP.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS 1-3/8" Fixed Bore 2 Groove Variable Pitch Pulley 6.5" OD (2VP65138)
- SKF Radial Ball Bearing, Dyn Load 1430 lb. (6003-2Z JEM)
- MIDWEST FASTENER 1/4IP Zinc Plated Steel Female Air Hose Couplers 4PK (66541)
- IFM Cylinder Position Sensor, M12 (MK5107)
- BETA 1 FILTERS Hydraulic replacement filter for 0160D010ON / HYDAC/HYCON (B1HF0075448)
- BETA 1 FILTERS Hydraulic replacement filter for P169798 / DONALDSON (B1HF0006505)
- BETA 1 FILTERS Hydraulic replacement filter for CA100M60N / MP FILTRI (B1HF0091529)
- BETA 1 FILTERS Hydraulic replacement filter for 2118342 / GARDNER DENVER (B1HF0135467)
- BETA 1 FILTERS Hydraulic replacement filter for 0075R010BN3HC / HYDAC/HYCON (B1HF0184583)
- BETA 1 FILTERS Hydraulic replacement filter for HY10208 / SF FILTER (B1HF0048085)
- BETA 1 FILTERS Hydraulic replacement filter for P171813 / DONALDSON (B1HF0086045)
- Beta 1 Filters Hydraulic Filtration