Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for 01E1706VGHREP / INTERNORMEN
Mfr # B1HF0053057
Zoro # G110478406
product price: $109.99
/ea
Sold in multiples of 2 for $219.98
Free Shipping & Returns
$219.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand INTERNORMEN
- Replaces OEM Part 01E1706VGHREP
- Filter Media Microglass
- Micron Rating 5 µ
- Head Material Microglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0053057
- Zoro # G110478406
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Outside Dia. | 2.362 in |
Length | 7.047 in |
Details
Replaces OEM Brand | INTERNORMEN |
Replaces OEM Part | 01E1706VGHREP |
Filter Media | Microglass |
Micron Rating | 5 µ |
Head Material | Microglass |
Application | Filtration |
Description
Beta 1 Filters B1HF0053589 is a quality replacement for INTERNORMEN / 01E1706VGHREP.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THOMSON Plain Bushing Bearing, Open, ID 1.000 In (FNYBU16LOPN)
- GATES 1524 mm Outside Length, 36 mm Top Width, 2 Ribs (2/B57)
- INGERSOLL-RAND Filter Element, 0.01 Micron, 135 scfm (24242166)
- LEESON 3-Phase General Purpose AC Motor, 3/4 HP, 208-230/460V AC Voltage, 56C Frame, 1,725 Nameplate RPM (M009047)
- BETA 1 FILTERS Hydraulic replacement filter for CRA220RT1 / SOFIMA (B1HF0097453)
- BETA 1 FILTERS Hydraulic replacement filter for 9153002601382 / BRUENINGHAUS HYDROMATIK (B1HF0125011)
- BETA 1 FILTERS Hydraulic replacement filter for KM60 / SCHROEDER (B1HF0132973)
- BETA 1 FILTERS Hydraulic replacement filter for HID4430 / STEP FILTERS (B1HF0124542)
- BETA 1 FILTERS Hydraulic replacement filter for G02017 / PARKER (B1HF0096860)
- BETA 1 FILTERS Hydraulic replacement filter for 924450 / PARKER (B1HF0117477)
- PARKER PARKER 930156 Replacement/Interchange Hydraulic Filter (MF0575934)
- Beta 1 Filters Hydraulic Filters