Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for 01E1706VG30EP / INTERNORMEN
Mfr # B1HF0052967
Zoro # G110478413
product price: $185.99
/ea
Sold in multiples of 2 for $371.98
Free Shipping & Returns
$371.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand INTERNORMEN
- Replaces OEM Part 01E1706VG30EP
- Filter Media Microglass
- Micron Rating 5 µ
- Head Material Microglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0052967
- Zoro # G110478413
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Outside Dia. | 2.362 in |
Length | 7.047 in |
Details
Replaces OEM Brand | INTERNORMEN |
Replaces OEM Part | 01E1706VG30EP |
Filter Media | Microglass |
Micron Rating | 5 µ |
Head Material | Microglass |
Application | Filtration |
Description
Beta 1 Filters B1HF0053587 is a quality replacement for INTERNORMEN / 01E1706VG30EP.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY Room Air Cond Mtr, PSC, OAO, 1075 RPM (RA1016)
- DAYTON 5V1250 V-Belt, 125" Outside Length, 5/8" Top Width, 1 Ribs (13V751)
- DAYTON 3-Phase General Purpose Motor, 3/4 HP, 56C Frame, 230/460V AC Voltage, 1,720 Nameplate RPM (36VF80)
- PARKER Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Push-to-Connect Lock, FS Series (FS-371-8FO)
- BETA 1 FILTERS Hydraulic replacement filter for 924450 / PARKER (B1HF0117477)
- BETA 1 FILTERS Hydraulic replacement filter for 23424922 / INGERSOLL RAND (B1HF0135461)
- BETA 1 FILTERS Hydraulic replacement filter for P169798 / DONALDSON (B1HF0006505)
- BETA 1 FILTERS Hydraulic replacement filter for 937785Q / PARKER (B1HF0086117)
- BETA 1 FILTERS Hydraulic replacement filter for PT9237 / BALDWIN (B1HF0091517)
- BETA 1 FILTERS Hydraulic replacement filter for R928006917 / REXROTH (B1HF0120074)
- MAIN FILTER Hydraulic Filter, replaces GALBREATH A4968, 3 micron, Outside-In, Glass (MF0066085)
- Beta 1 Filters Hydraulic Filters