Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for 0160DN010BNHC / HYDAC/HYCON
Mfr # B1HF0119998
Zoro # G510487787
product price: $143.99
/ea
Sold in multiples of 2 for $287.98
Free Shipping & Returns
$287.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand HYDAC/HYCON
- Replaces OEM Part 0160DN010BNHC
- Filter Media Microglass
- Micron Rating 10 µ
- Length 6.181 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0119998
- Zoro # G510487787
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 6.181 in |
Outside Dia. | 3.071 in |
Details
Replaces OEM Brand | HYDAC/HYCON |
Replaces OEM Part | 0160DN010BNHC |
Filter Media | Microglass |
Micron Rating | 10 µ |
Application | Filtration |
Head Material | Microglass |
Description
Beta 1 Filters B1HF0120780 is a quality replacement for HYDAC/HYCON / 0160DN010BNHC.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Keyed Clamp Bellows Cplg, Bores 0.500"x9mm, OD 1.000", L 1.313", Alum (BCK16-1/2"-9MM-A)
- MASTER PNEUMATIC SERVO-METER, 1DROP, SHUTOFF (P70001104B-A)
- DIXON Solid Insert, 1 in, FNPT x Hose Barb, Brass, Domestic (1041616C)
- BETA 1 FILTERS Hydraulic replacement filter for 51407 / WIX (B1HF0132900)
- BETA 1 FILTERS Hydraulic replacement filter for R122C10B / FILTREC (B1HF0091517)
- BETA 1 FILTERS Hydraulic replacement filter for 027376 / SENNEBOGEN (B1HF0129882)
- BETA 1 FILTERS Hydraulic replacement filter for P171846 / DONALDSON (B1HF0091490)
- BETA 1 FILTERS Hydraulic replacement filter for R928016950 / REXROTH (B1HF0006519)
- BETA 1 FILTERS Hydraulic replacement filter for 013351 / FILTER MART (B1HF0091426)
- BETA 1 FILTERS Hydraulic replacement filter for 932340Q / PARKER (B1HF0006406)
- Beta 1 Filters Hydraulic Filtration