Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for 0160DN010BHHC / HYDAC/HYCON
Mfr # B1HF0120000
Zoro # G510487725
product price: $146.99
/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand HYDAC/HYCON
- Replaces OEM Part 0160DN010BHHC
- Filter Media Microglass
- Micron Rating 10 µ
- Application Filtration
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0120000
- Zoro # G510487725
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Outside Dia. | 3.071 in |
Length | 6.22 in |
Details
Replaces OEM Brand | HYDAC/HYCON |
Replaces OEM Part | 0160DN010BHHC |
Filter Media | Microglass |
Micron Rating | 10 µ |
Application | Filtration |
Head Material | Microglass |
Description
Beta 1 Filters B1HF0120774 is a quality replacement for HYDAC/HYCON / 0160DN010BHHC.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OPTIBELT V-Belt; 4L Series; V-Belt Style; 1 Band (4L260)
- REELCRAFT Hose Reel 3/8X50Ft Air/Water With Hose (7650 ELP)
- CONTINENTAL Double Convoluted Crimped Air Spring, FD (FD 530-30 CI 3/4 NPT (OS))
- FENNER DRIVES Keyless Bushing, Dia. 35mm, 8 Bolt (B301035)
- BETA 1 FILTERS Hydraulic replacement filter for R928005999 / REXROTH (B1HF0073177)
- BETA 1 FILTERS Hydraulic replacement filter for D651G06A / FILTREC (B1HF0132905)
- BETA 1 FILTERS Hydraulic replacement filter for HC9600FKN4H / PALL (B1HF0006449)
- BETA 1 FILTERS Hydraulic replacement filter for 1457431908 / BOSCH (B1HF0026490)
- BETA 1 FILTERS Hydraulic replacement filter for D133G10A / FILTREC (B1HF0008911)
- BETA 1 FILTERS Hydraulic replacement filter for ERA52NCC / UFI (B1HF0091509)
- AFTERMARKET HF4434 3618662M2 Universal Fit Hydraulic And Oil Filter (3618662M1)
- Beta 1 Filters Hydraulic Filters