Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for 0160DN010BH4HC / HYDAC/HYCON
Mfr # B1HF0120000
Zoro # G110487828
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand HYDAC/HYCON
- Replaces OEM Part 0160DN010BH4HC
- Filter Media Microglass
- Micron Rating 10 µ
- Head Material Microglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0120000
- Zoro # G110487828
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 6.22 in |
Outside Dia. | 3.071 in |
Details
Replaces OEM Brand | HYDAC/HYCON |
Replaces OEM Part | 0160DN010BH4HC |
Filter Media | Microglass |
Micron Rating | 10 µ |
Head Material | Microglass |
Application | Filtration |
Description
Beta 1 Filters B1HF0120770 is a quality replacement for HYDAC/HYCON / 0160DN010BH4HC.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Pillow Block Bearing, Ball, 1-1/4" Bore (3FCT6)
- SUPERIOR ELECTRIC Replacement Ball Bearing - 2 x Seal, ID 5 mm x OD 19 mmx W 6 mm, PK 2 (SE 635-2RS)
- TRITAN Radial Ball Bearing, SS, 40mm, SS6008 2RS (SS6008 2RS FM222)
- DAYTON BX128 Cogged V-Belt, 131" Outside Length, 21/32" Top Width, 1 Ribs (6L303)
- BETA 1 FILTERS Hydraulic replacement filter for WG322 / FILTREC (B1HF0047957)
- BETA 1 FILTERS Hydraulic replacement filter for 644930 / KAESER (B1HF0186812)
- BETA 1 FILTERS Hydraulic replacement filter for P169447 / DONALDSON (B1HF0006597)
- BETA 1 FILTERS Hydraulic replacement filter for 18LZ10 / SCHROEDER (B1HF0047957)
- BETA 1 FILTERS Hydraulic replacement filter for 01265320 / HYDAC/HYCON (B1HF0119878)
- BETA 1 FILTERS Hydraulic replacement filter for 51683 / WIX (B1HF0006406)
- BUYERS PRODUCTS 90 GPM Return Line Filter Head 1-1/2 Inch NPT/15 PSI Bypass (FH415)
- Beta 1 Filters Hydraulic Filters