Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for 0160DN003BNHC / HYDAC/HYCON
Mfr # B1HF0120010
Zoro # G110487316
product price: $143.99
/ea
Sold in multiples of 2 for $287.98
Free Shipping & Returns
$287.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand HYDAC/HYCON
- Replaces OEM Part 0160DN003BNHC
- Filter Media Microglass
- Micron Rating 3 µ
- Length 6.181 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0120010
- Zoro # G110487316
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 6.181 in |
Outside Dia. | 3.071 in |
Details
Replaces OEM Brand | HYDAC/HYCON |
Replaces OEM Part | 0160DN003BNHC |
Filter Media | Microglass |
Micron Rating | 3 µ |
Head Material | Microglass |
Application | Filtration |
Description
Beta 1 Filters B1HF0120755 is a quality replacement for HYDAC/HYCON / 0160DN003BNHC.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Quick Exhaust Valve VBQF-U-G14-Q8 (VBQF-U-G14-Q8)
- MARVEL MYSTERY OIL Air Tool Oil, Bottle, 32 oz. (MM85R1)
- DAYTON AX79 Cogged V-Belt, 81" Outside Length, 1/2" Top Width, 1 Ribs (3GWY8)
- DIAMOND D Rubrite Cleaning Stone, 5/8" Lx1" Wx5" H (RUBBX6259)
- BETA 1 FILTERS Hydraulic replacement filter for P763014 / DONALDSON (B1HF0086127)
- BETA 1 FILTERS Hydraulic replacement filter for MF1003P10NB / MP FILTRI (B1HF0091525)
- BETA 1 FILTERS Hydraulic replacement filter for 013351 / FILTER MART (B1HF0091426)
- BETA 1 FILTERS Hydraulic replacement filter for 51683 / WIX (B1HF0006406)
- BETA 1 FILTERS Hydraulic replacement filter for CU1102A10ANP01 / MP FILTRI (B1HF0092660)
- BETA 1 FILTERS Hydraulic replacement filter for P170614 / DONALDSON (B1HF0098975)
- MAIN FILTER Hydraulic Filter, replaces BLOUNT 30000480, 10 micron, Outside-In, Glass (MF0066071)
- Beta 1 Filters Hydraulic Filtration