Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for 0160D010BN4HC / HYDAC/HYCON
Mfr # B1HF0075448
Zoro # G110485534
product price: $175.99
/ea
Sold in multiples of 4 for $703.96
Free Shipping & Returns
$703.96
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand HYDAC/HYCON
- Replaces OEM Part 0160D010BN4HC
- Filter Media Microglass
- Micron Rating 10 µ
- Application Filtration
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0075448
- Zoro # G110485534
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Outside Dia. | 2.717 in |
Length | 4.528 in |
Details
Replaces OEM Brand | HYDAC/HYCON |
Replaces OEM Part | 0160D010BN4HC |
Filter Media | Microglass |
Micron Rating | 10 µ |
Application | Filtration |
Head Material | Microglass |
Description
Beta 1 Filters B1HF0025337 is a quality replacement for HYDAC/HYCON / 0160D010BN4HC.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERDRIVE QD Bushing, Series SF, 1-1/8" Bore (SF-1-1/8)
- FESTO Push-In L-Fitting QBL-1/2-3/8-U (QBL-1/2-3/8-U)
- LINCOLN Swivel Front Wheels For 3601 (275636)
- DYNABRADE Insert (95070)
- BETA 1 FILTERS Hydraulic replacement filter for D59B60BB / WIX (B1HF0026543)
- BETA 1 FILTERS Hydraulic replacement filter for R928006917 / REXROTH (B1HF0120074)
- BETA 1 FILTERS Hydraulic replacement filter for 77680200 / MAHLE (B1HF0026823)
- BETA 1 FILTERS Hydraulic replacement filter for D133G10A / FILTREC (B1HF0008911)
- BETA 1 FILTERS Hydraulic replacement filter for UE310AN08Z / PALL (B1HF0185148)
- BETA 1 FILTERS Hydraulic replacement filter for HF35302 / FLEETGUARD (B1HF0091474)
- MAIN FILTER MP FILTRI HP0503A25AN Replacement/Interchange Hydraulic Filter (MF0066001)
- Beta 1 Filters Hydraulic Filters