Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for 0160D010BH4HC / HYDAC/HYCON
Mfr # B1HF0075450
Zoro # G110485565
product price: $176.99
/ea
Sold in multiples of 2 for $353.98
Free Shipping & Returns
$353.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand HYDAC/HYCON
- Replaces OEM Part 0160D010BH4HC
- Filter Media Microglass
- Micron Rating 10 µ
- Outside Dia. 2.717 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0075450
- Zoro # G110485565
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Outside Dia. | 2.717 in |
Length | 4.528 in |
Details
Replaces OEM Brand | HYDAC/HYCON |
Replaces OEM Part | 0160D010BH4HC |
Filter Media | Microglass |
Micron Rating | 10 µ |
Application | Filtration |
Head Material | Microglass |
Description
Beta 1 Filters B1HF0025335 is a quality replacement for HYDAC/HYCON / 0160D010BH4HC.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS 3/8 Inch Industrial Steel Swivel Plug x 1/4 Inch Male NPT, PK 6 (CPHS641-D6)
- DURA-SURE TORQUE Timing Belt, S2M, 10 x 448mm PL, T224 (100-S2M-448)
- BESTORQ Kevlar V-Belt, 4L750LG (4L750LG)
- REELCRAFT Reelcraft, Cord Reel, Flyng Leads, 100 ft., 16AMP (L 70100 124 X)
- BETA 1 FILTERS Hydraulic replacement filter for 23424922 / INGERSOLL RAND (B1HF0135461)
- BETA 1 FILTERS Hydraulic replacement filter for HID4430 / STEP FILTERS (B1HF0124542)
- BETA 1 FILTERS Hydraulic replacement filter for W01AG255 / WIX (B1HF0124542)
- BETA 1 FILTERS Hydraulic replacement filter for HC9020FKP8H / PALL (B1HF0006474)
- BETA 1 FILTERS Hydraulic replacement filter for 2118342 / GARDNER DENVER (B1HF0135467)
- BETA 1 FILTERS Hydraulic replacement filter for R122C10B / FILTREC (B1HF0091517)
- BETA 1 FILTERS Hydraulic replacement filter for 0270R010BN4HC / HYDAC/HYCON (B1HF0102155)
- Beta 1 Filters Hydraulic Filtration