Shop All Hydraulic Filters
Beta 1 Filters
Hydraulic replacement filter for 01269235 / HYDAC/HYCON
Mfr # B1HF0026474
Zoro # G110484629
product price: $209.99
/ea
Sold in multiples of 2 for $419.98
Free Shipping & Returns
$419.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Replaces OEM Brand HYDAC/HYCON
- Replaces OEM Part 1269235
- Filter Media Microglass
- Micron Rating 10 µ
- Head Material Microglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beta 1 Filters
- MFR # B1HF0026474
- Zoro # G110484629
- Country of Origin Italy
- Category Hydraulic Filters
Dimensions
Length | 9.685 in |
Outside Dia. | 1.85 in |
Details
Replaces OEM Brand | HYDAC/HYCON |
Replaces OEM Part | 1269235 |
Filter Media | Microglass |
Micron Rating | 10 µ |
Head Material | Microglass |
Application | Filtration |
Description
Beta 1 Filters B1HF0028814 is a quality replacement for HYDAC/HYCON / 01269235.Our filters meet or exceed OEM Standards. We reference the OEM solely for identification and cross-referencing purposes.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Quick Connect Hose Coupling, 1/4 in Body Sz, 1/4 in Hose Fitting Sz, Steel, Plug, Male, 30E657 (30E657)
- ZORO SELECT QD Bushing, SH, 25 mm B Dia, 1.25 in L (SHX25MM)
- PERFORMANCE TOOL Fluid Lubricant Pump (W1141)
- TRITAN Pillow Block Bearing, Ball, 1-3/4" Bore (HCP209-28)
- BETA 1 FILTERS Hydraulic replacement filter for P763014 / DONALDSON (B1HF0086127)
- BETA 1 FILTERS Hydraulic replacement filter for MF0065989 / MAIN FILTER (B1HF0124268)
- BETA 1 FILTERS Hydraulic replacement filter for 170L110A / PARKER/FAIREY ARLON (B1HF0048026)
- BETA 1 FILTERS Hydraulic replacement filter for 0240D005BN3HC / HYDAC/HYCON (B1HF0075444)
- BETA 1 FILTERS Hydraulic replacement filter for R928005999 / REXROTH (B1HF0073177)
- BETA 1 FILTERS Hydraulic replacement filter for WG966 / FILTREC (B1HF0126576)
- MAIN FILTER Hydraulic Filter, replaces NATIONAL FILTERS PSCB183GB, 3 micron, Outside-In, Glass (MF0433234)
- Beta 1 Filters Hydraulic Filtration